Shop All Light Fixture Parts
Ipower
Simple Deluxe 6-Pack Extension Hanging Lantern Cord Cable 15 FT with E26/E27 Socket, 6PK
Mfr # HILAMPCORDLX6
Zoro # G705938964
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11
- Width 8
- Height 6
- Voltage 12 Volts
- Color Black
Product Information
- Brand Ipower
- MFR # HILAMPCORDLX6
- Zoro # G705938964
- UPC # 810000171675
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 11 |
Width | 8 |
Height | 6 |
Details
Item | Simple Deluxe 6-Pack Extension Hanging Lantern Cord Cable 15 FT with E26/E27 Socket |
Voltage | 12 Volts |
Color | Black |
Material | Metal |
Description
* Safety assurance: constructed of fire-resistant materials, 18/2 SPT-2gauge wire, 221°F/105°C. Warning: Please don't use this product in a wet environment.
* Easy access for ON/OFF switch: you can turn on and off easily just use the push-button switch on the cable. The switch is 19.7inch(50cm)away from the plug, convenient switch operation.
* Convenient usage: lightweight and easy to install the bulb without any tools. 12 ceiling hooks and 12 cord hooks for hanging are included
* Extension cable: 15ft long satisfies for most hanging light applications; Fits standard E26/E27 Socket and ON/OFF toggle switch; Max wattage: 360W, 120V-250V.
* Multifunction: perfect for outdoor decoration, like weddings, party and yard barbecue, also work great for using led plant bulbs. Ideal for places that you are inconvenient to close to the power source.
* Easy access for ON/OFF switch: you can turn on and off easily just use the push-button switch on the cable. The switch is 19.7inch(50cm)away from the plug, convenient switch operation.
* Convenient usage: lightweight and easy to install the bulb without any tools. 12 ceiling hooks and 12 cord hooks for hanging are included
* Extension cable: 15ft long satisfies for most hanging light applications; Fits standard E26/E27 Socket and ON/OFF toggle switch; Max wattage: 360W, 120V-250V.
* Multifunction: perfect for outdoor decoration, like weddings, party and yard barbecue, also work great for using led plant bulbs. Ideal for places that you are inconvenient to close to the power source.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST Handheld Flashlight, Alum, Black, 1200lm (G70)
- DESIGNERS FOUNTAIN Brensten 11.75in Weathered Iron 1-Light Outdoor Line Voltage Wall Sconce, Bulb Not Included (23121-WI)
- BULLDOG 2000 Lumen LED Worklight (11443)
- FEIT ELECTRIC LED, 3 W, MR11, 2-Pin (GU4) (BPLVMR11/830CA)
- ELCO LIGHTING Barndoor Track Accessories (EP822W)
- JESCO 96W 24V NonDimming LED Hardwire Power Supply (DL-PS-96/24-HWD)
- SAS SAFETY SAFETY GLASS DIAM BACK R FRAME w/ SHADE (SA540-0001)
- JESCO LIGHTING GROUP T-Bar Clip- Aluminum (TBC)
- CAMDEN Camden: EM Format clam shell Prox. Card, PK 10 (CMD-CV-CSE)
- VAXCEL INTERNATIONAL Large Canopy Kit Multiple Pend (P0061)
- SPECIALTY LIGHTING Adapter Cord With Roll Switch (7000-0595)
- Ipower Light Fixture Parts