Shop All General Purpose Metal Shelving
Ipower
Simple Deluxe 4 Tier Shelf, 36*14*54 Inch, Included Plastic Caster, Black
Mfr # HKSHLF36145404BPCLITE
Zoro # G405939278
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5.91
- Overall Width 18.84
- Color Black
- Material Metal
- Includes Shelf and wheel
Product Information
- Brand Ipower
- MFR # HKSHLF36145404BPCLITE
- Zoro # G405939278
- UPC # 840166227367
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 5.91 |
Overall Width | 18.84 |
Details
Item | Simple Deluxe 4 Tier Shelf, 36*14*54 Inch, Included Plastic Caster, Black |
Color | Black |
Material | Metal |
Includes | Shelf and wheel |
Description
* Each shelf holds up to 250 pounds (evenly distributed); total max load weight is 1000 pounds
* Durable steel construction Adjustable leveling feet. Wire shelves adjustable in 1-inch increments.
* Measures 36x14x54 inches (WxDxH)
* This storage shelves structure is very simple, No tools required to assemble it.
* Durable steel construction Adjustable leveling feet. Wire shelves adjustable in 1-inch increments.
* Measures 36x14x54 inches (WxDxH)
* This storage shelves structure is very simple, No tools required to assemble it.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Rack Recessing Bracket 2U (RRB-2)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, Green, 9 1/4 in L (QUS221GN)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 14 Deep (AMG WS-1448)
- BORA PORTAMATE Centipede Work Tbl 2'X4' (CK6S)
- GLOBAL INDUSTRIAL Boltless Heavy Duty Shelving 36W x 24D x 60H, 4 Shelves, No Deck (790CP19)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3612S)
- HALLOWELL Metal Shelving, 18"D x 48"W x 87"H, 8 Shelves, Steel (A5723-18HG)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8091SH)
- LYON Metal Box Shelf, 36x12, Gray (DD8560H1)
- INSTOCK Metal Shelving, 48" W, 18" D (GRJ1848-74C)
- Ipower General Purpose Metal Shelving