Shop All Hydroponic Lighting
Ipower
Simple Deluxe 4-PACK Clamp Lamp Light with 5.5-Inch Reflector, 4PK
Mfr # HIWKLTCLAMPLIGHTSX4
Zoro # G705974214
product price: $33.59
/pk 4, $8.40/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ipower
- MFR # HIWKLTCLAMPLIGHTSX4
- Zoro # G705974214
- UPC # 799441267881
- Country of Origin China
- Category Hydroponic Lighting
Description
* Multifunction: can be used as a table lamp in your room, garages or art studios, a work light in photography and workshops, and even a growth light for indoor plants
* Scratch-resistant: the clamps of this light are covered with scratch-resistant sleeves that would not scratch your work surfaces. A convenient on/off switch located on the back of the light, 6 feet long power cord
* Advantages: 5.5-inch adjustable aluminum reflector could provide precisely focus and high reflectivity light
* Specifications: E26 bakelite socket, suitable for max 60-Watt type A bulb
* Package include: 4-pack 60W 5.5 inch aluminum reflector clamp light (no bulb included)
* Scratch-resistant: the clamps of this light are covered with scratch-resistant sleeves that would not scratch your work surfaces. A convenient on/off switch located on the back of the light, 6 feet long power cord
* Advantages: 5.5-inch adjustable aluminum reflector could provide precisely focus and high reflectivity light
* Specifications: E26 bakelite socket, suitable for max 60-Watt type A bulb
* Package include: 4-pack 60W 5.5 inch aluminum reflector clamp light (no bulb included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNILAND Granules Plant Food 5 lb (120236)
- TENDA GROOM Tenda Groom Hypoallergenic Shampoo Gallon (2553-GL)
- TIGER LIGHTS 12V LED Center Hood Light For Case/IH Patriot 3240 Sprayer Off-Road Light (TL6150)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-30X30)
- IPOWER 6'' LittleSun Hood Reflector 23 5/8 * 15 1/6 * 6 8/9'' (GLARCL6)
- FEIT ELECTRIC CLAMP LED GROW KIT 32W (GLP8FSCLMP32WLD)
- AGROBRITE Standing CFL Plant Lamp, 27W (FLF27DF)
- AGILUX 18" LED Plant Grow Light Starter Kit - 3x F6 Modules(450-660nm) -Kitchen, Shop, Garage Black (GL1803-02)
- PREFERRED NATION Preferred Nation 7467.Red Picnic Chair with Cooler - Red (7467.Red)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit 2PK (603806)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit 6PK (603808)
- Ipower Hydroponics