Shop All Air Circulators
Ipower
Simple Deluxe 24 inch Air Circulator Fan, Bladeless Cooler fan, Grey Silver Color
Mfr # HIFANXBLADELESS24GGS
Zoro # G405938943
original price:
$92.99
5% off
new price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Includes A fan, an instruction, a wire
- Height 7.9
- Length 17.3
Product Information
- Brand Ipower
- MFR # HIFANXBLADELESS24GGS
- Zoro # G405938943
- UPC # 840166226919
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 7.9 |
Length | 17.3 |
Width | 13.8 |
Details
Item | Simple Deluxe 24 inch Air Circulator Fan, Bladeless Cooler fan, Grey Silver Color |
Material | Steel |
Color | Silver |
Includes | A fan, an instruction, a wire |
Media Weight | 6.2 |
Description
* [COMFORT AND POWERFUL] Perfect cooling fan with 3-mode & 10-speed settings, air outlet 360° adjustable, 90° wide oscillating fan with 10-hour sleep timer and noise lower than 60 Hz. Control by touch-screen or remote control. Portable 24 inch size with easily set up and precise adjust for your comfort experience.
* [SAFE IN USING] This bladeless fan creates a powerful stream of uninterrupted airflow without fast-spinning blades making it safe for children, pets and during cleaning.
* [BETTER SLEEP] When the air in a room is too thin, it can be harmful to your health. A good fan helps to circulate the air in your room and increase the airflow, which can help to decrease any respiratory issues you may be experiencing. It can also help to improve your sleep, making it safer to spend more time in bed. This bladeless fan is quiet with noise lower than 60 Hz when using, also, it can help improve the quality of indoor air. Try this bladeless fan to improve your sleep.
* [EASY INSTALL] The clearly explained installation instruction makes the bladeless fan easy to install. Conform to the safety standard parts, the installation process will not cause harm to human body.
* [SAFE IN USING] This bladeless fan creates a powerful stream of uninterrupted airflow without fast-spinning blades making it safe for children, pets and during cleaning.
* [BETTER SLEEP] When the air in a room is too thin, it can be harmful to your health. A good fan helps to circulate the air in your room and increase the airflow, which can help to decrease any respiratory issues you may be experiencing. It can also help to improve your sleep, making it safer to spend more time in bed. This bladeless fan is quiet with noise lower than 60 Hz when using, also, it can help improve the quality of indoor air. Try this bladeless fan to improve your sleep.
* [EASY INSTALL] The clearly explained installation instruction makes the bladeless fan easy to install. Conform to the safety standard parts, the installation process will not cause harm to human body.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAC 6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle in White (RC20)
- EVERPURE Cartridge, Water Filter -Ec110 (9534-12)
- KING ELECTRIC RK RADIANT HEATER 60" BLACK, TRIPLE CARBON LAMP 208V 4500W (RK2045-RMT-BLK)
- AMERICAN LOUVER 8 in Square Square Plaque Ceiling Diffuser, White (STR-PQ-8W)
- IPOWER 32 inch Air Circulator Fan, Heater and Cooler 2 in 1, Bladeless fan, Purple (HIFANXBLADELESS32GP)
- AIRMASTER FAN Floor Fan 18" Non-Oscillating, 115VAC, 3346/3824/4550 CFM (78974)
- ILIVING Adjustable-Height 30 in. 8400 CFM 120-Volt 1.8 Amp Oscillating Pedestal Fan with Misting Kit (ILG8P30M)
- BEST COMFORT 42 In. 2-Speed Belt Driven Drum Fan (FE-105D5FL(H))
- GLOBAL INDUSTRIAL Air Mover, 2 Speed, 1/2 HP, 2200 CFM (641763)
- PATTERSON Mounting Yoke, Steel, Powder Coat (YOKE 30 BLUE)
- DAYTON High-Visibility Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9375 CFM (7DJ33)
- Ipower Air Circulators