Shop All Wheelbarrows & Yard Carts
Ipower
Shed Garden Cart
Mfr # GLCARTGARDENSHED220B
Zoro # G905974236
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Overall Length 21.65
- Size 25.59 x 25 x 29.92 inches
- Overall Height 31.1
- Weight 26.35
Product Information
- Brand Ipower
- MFR # GLCARTGARDENSHED220B
- Zoro # G905974236
- UPC # 840166233450
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Overall Length | 21.65 |
Size | 25.59 x 25 x 29.92 inches |
Overall Height | 31.1 |
Overall Width | 7.87 |
Details
Material | Alloy Steel |
Item | Shed Garden Cart |
Weight | 26.35 |
Color | Black |
Description
* Solid And Durable Folding wagon is made of strong steel frame and durable hardware, full welding to make frame firmly reinforced.Collapsible cart adopts double-layer fabric which is waterproof and wear-resisting.
* Removable Top Cover The latest fold wagon adopts removerable topcover , which is quite easy to assemble and remove, It can provide shade for your pets and goods, protecting them from rain and harmful UV rays. Collapsible outdoor wagon with canopy provides extra storage basket and two mesh bags, making it more convenient and flexible for you to carry small goods.
* Adjustable Handlebar Collapsible wagon is equipped with adjustable handles, you can choose to push or pull it. The handle is designed with round grips, which is more ergonomics, it’s effortless for you to push or pull.
* Superior Carrying Capacity With its large storage space and sturdy, well-crafted build, this folding wagon can carry up to 220lbs , makes your gardening work or holiday trip be even more relaxing. Expanded dimensions : 45.6121.344.5''(HWL) , folding size : 32625''(HWL).
* Removable Top Cover The latest fold wagon adopts removerable topcover , which is quite easy to assemble and remove, It can provide shade for your pets and goods, protecting them from rain and harmful UV rays. Collapsible outdoor wagon with canopy provides extra storage basket and two mesh bags, making it more convenient and flexible for you to carry small goods.
* Adjustable Handlebar Collapsible wagon is equipped with adjustable handles, you can choose to push or pull it. The handle is designed with round grips, which is more ergonomics, it’s effortless for you to push or pull.
* Superior Carrying Capacity With its large storage space and sturdy, well-crafted build, this folding wagon can carry up to 220lbs , makes your gardening work or holiday trip be even more relaxing. Expanded dimensions : 45.6121.344.5''(HWL) , folding size : 32625''(HWL).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRACIDE Weed Stop Lawn 1G Rtu (HG-96587)
- CAROLINES TREASURES Chocolate Labrador Welcome Flag Canvas House Size (BB5637CHF)
- FIRE MAGIC Fire Magic 3671S Warming Rack Heavy Duty Gauge Stainless Steel Deluxe (3671S)
- NORTH COUNTRY WIND BELLS INC North Country Wind Bells Inc. 206.5001 Mt. Katahdin with bear wind catcher (206.5001)
- HI-RUN Wheelbarrow Tire, 4.80/4.00-8, 2 Ply (CT1001)
- ARNOLD Arnold 490-326-0009 13 in. Wheelbarrow Wheel (136295)
- AMES 6CUFT Poly Wheelbarrow (RP625)
- MARATHON Tire Wb Fltfre3.5/2.5X8 (00003)
- WESTWARD Wheelbarrow, Poly, 8 Cu. Ft., Pneumatic (10G165)
- MAKITA 36V (18V X2) LXT® Brushless Power-Assisted Wheelbarrow Kit (5.0Ah) (XUC01PTX1)
- MARATHON Tire Wb Fltfre 4.8/4.0X8 (00001)
- Ipower Wheelbarrows & Yard Carts