Shop All Power Strips
Ipower
Outdoor Power Strip with Timer
Mfr # HIPOWERSTRIPOD6T
Zoro # G005939067
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Housing Material Metal
- Height 5.3
- Material Metal
- Length 9.9
Product Information
- Brand Ipower
- MFR # HIPOWERSTRIPOD6T
- Zoro # G005939067
- UPC # 840166218112
- Country of Origin China
- Category Power Strips
Dimensions
Height | 5.3 |
Length | 9.9 |
Width | 7.3 |
Details
Item | iPower Outdoor Power Strip with Timer |
Color | White |
Housing Material | Metal |
Material | Metal |
Includes | ‎Outdoor 24-Hour Mechanical Power Strip Timer |
Description
* Timer & always ON mode: Up to 48 On/Off settings within 24-hour, program your devices in 15-minute intervals, repeat daily; or override the timer to always ON mode by push the manual switch to "ON" position
* Waterproof for outdoor use: The sturdy cover protects the stake timer from water, rain, snow, dust, dirt and damage to ensure durability. Can be used in rainy or snowy days
* Heavy duty & durable: 15A/1875W, 6FT 14/3C SJTW power cord provides a larger installation range, 6 grounded outlets, overload protection switch, long lifespan material provides superior safety
* Easy to install and program: Simply press down all the pins for the range of time you would like your attached appliance to turn on. The programmed schedule will repeat every 24-hour. Connect stake and strip, wedge into the ground
* Energy-efficient & multi-purpose: Perfect for outdoor devices, ponds, sprinkler, irrigation, festival decoration lights, etc. Green color blends in with your landscape, rest assured that the outlet timer box will not be an eyesore
* Waterproof for outdoor use: The sturdy cover protects the stake timer from water, rain, snow, dust, dirt and damage to ensure durability. Can be used in rainy or snowy days
* Heavy duty & durable: 15A/1875W, 6FT 14/3C SJTW power cord provides a larger installation range, 6 grounded outlets, overload protection switch, long lifespan material provides superior safety
* Easy to install and program: Simply press down all the pins for the range of time you would like your attached appliance to turn on. The programmed schedule will repeat every 24-hour. Connect stake and strip, wedge into the ground
* Energy-efficient & multi-purpose: Perfect for outdoor devices, ponds, sprinkler, irrigation, festival decoration lights, etc. Green color blends in with your landscape, rest assured that the outlet timer box will not be an eyesore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/2" x 2-1/2" Repair Link, Steel, Zinc Plated (5801124)
- GE Load Center, TL304, 30 Spaces, 225A, 120V, Main Lug, 3 Phase (TL30422C)
- GENERAC Maintenance Kit, 407Cc Engine (XG5600 - XG8000E, XP5600 - XP8000E) (5719)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2A3A)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB306)
- GE GE 6-Outlet Power Strip, 7ft Cord, Black (37816)
- GE Surge Protector Outlet Strip, 8 ft L Cord (34133-CS1)
- X1 X1 HRU104VW 12 in. 4 TR Outlet Hardwired Power Strip; USB; White (HRU104VW)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (5304M-1N7)
- TRIPP LITE UPS System, Standby, Desk Top/Tower, 850VA (ECO850LCD)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL)
- Ipower Power Strips