Shop All Power Strips
Ipower
Outdoor Power Strip Dusk Till Down
Mfr # HIPOWERSTRIPOD6DTD
Zoro # G705939169
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Housing Material Metal
- Height 4.5
- Material Metal
- Width 5.4
Product Information
- Brand Ipower
- MFR # HIPOWERSTRIPOD6DTD
- Zoro # G705939169
- UPC # 840166218129
- Country of Origin China
- Category Power Strips
Dimensions
Height | 4.5 |
Width | 5.4 |
Length | 9.9 |
Details
Item | iPower Outdoor Power Strip Dusk Till Down |
Color | White |
Housing Material | Metal |
Material | Metal |
Description
* Photocell with mechanical dial: Built-in photocell timer, automatically turn outlets on at dusk and off at dawn, or on at dusk and off after 2/4/6/8 hours based on the light detection of the sensor, repeats daily for energy saving
* Waterproof timer stake: Individual safety cover protects 6 outlets from water, dust and damage, ideal for use in rainy or snowy days
* Easy to install & operate: Assemble stake and strip, wedge into the ground, plug the timer into wall socket, plug your devices in and set the ON/OFF mode
* Space-saving & multipurpose: The yard stake timer can be plugged up to 6 devices which makes it a perfect space-saving solution for your multiple outdoor devices. Ideal for Christmas lights, fountains, pool pumps, sprinklers, etc.
* Heavy duty & durable: Comes with overload protection switch. 15A, 125V, 60Hz, 1875W heavy duty, 6ft 14/3C SJTW extension cord, fireproof PPE material protects the power strip timer from fire, provides superior protection
* Waterproof timer stake: Individual safety cover protects 6 outlets from water, dust and damage, ideal for use in rainy or snowy days
* Easy to install & operate: Assemble stake and strip, wedge into the ground, plug the timer into wall socket, plug your devices in and set the ON/OFF mode
* Space-saving & multipurpose: The yard stake timer can be plugged up to 6 devices which makes it a perfect space-saving solution for your multiple outdoor devices. Ideal for Christmas lights, fountains, pool pumps, sprinklers, etc.
* Heavy duty & durable: Comes with overload protection switch. 15A, 125V, 60Hz, 1875W heavy duty, 6ft 14/3C SJTW extension cord, fireproof PPE material protects the power strip timer from fire, provides superior protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLK)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, Ivory (CF1064EIY)
- ALLEN BRADLEY Digital Input Safety Module 1734IB8S (1734-IB8S)
- APC Power Cord, L5-20P, IEC C19, 10 ft., Blk, 20A (AP8752)
- APC PDU, 30A, 24 Outlet, 10 ft, Black (AP7541)
- MONOPRICE Portable Mini Surge Protector 1 Outlet (15877)
- LOWELL Power Strip 20A 24outlet (ACS-2024)
- COMPUCESSORY Office Surge Protectors6-Outlets (CCS25103)
- LEGRAND Desktop Charging Center, 3 Outlet, 2 USB (WSPC320WH)
- TRIPP LITE Power Strip, Hospital, 6 20A, 15ft cord (PS615HG20AOEM)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, SS (S20GB306)
- Ipower Extension Cords & Power Strips