Shop All Safety Glasses
Ipower
Grow Room Glasses for HPS&MH lights Version 2.0, 2-pack, 2PK
Mfr # GLGLSSBLUEV2X2
Zoro # G305939064
product price: $32.49
/pk 2, $16.25/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Blue
- Frame Material Polycarbonate
- Eyewear Size 9.5 x 6.5 x 5 inches
- Dome Height 5
- Weight 0.2
Product Information
- Brand Ipower
- MFR # GLGLSSBLUEV2X2
- Zoro # G305939064
- UPC # 840166200919
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | 9.5 x 6.5 x 5 inches |
Dome Height | 5 |
Size | 9.5 x 6.5 x 5 inches |
Length | 9.5 |
Details
Item | iPower Grow Room Glasses for HPS&MH lights Version 2.0, 2-pack |
Frame Color | Blue |
Frame Material | Polycarbonate |
Weight | 0.2 |
Description
* OPTIMAL EYE PROTECTION: Superior indoor protective hydroponics glasses for working under HPS MH lighting systems. Blocks UVA & UVB rays, alleviates glare and reduce eye strain to bring comfort, clarity and safety to your eyes in a grow room environment
* COMPLETE COVERAGE EVEN OVER PRESCRIPTION GLASSES: Exclusively designed for wear over your prescription glasses. Also function as sunglasses
* LIGHT WEIGHT & COMFORTABLE: Super lightweight design gives your hours of long-wear comfort while working in your grow room, grow tent, greenhouse or growing space
* FUNCTIONAL: 180° of distortion-free, full-view protection, makes checking on your plants more convenient
* SAFETY: Suitable for LED lights. Meets ASI Z87+ and CSA Z94.3 safety standard. 2-pack included
* COMPLETE COVERAGE EVEN OVER PRESCRIPTION GLASSES: Exclusively designed for wear over your prescription glasses. Also function as sunglasses
* LIGHT WEIGHT & COMFORTABLE: Super lightweight design gives your hours of long-wear comfort while working in your grow room, grow tent, greenhouse or growing space
* FUNCTIONAL: 180° of distortion-free, full-view protection, makes checking on your plants more convenient
* SAFETY: Suitable for LED lights. Meets ASI Z87+ and CSA Z94.3 safety standard. 2-pack included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Shoulder Full Leather Back 4.5 G, PK12 (1418A)
- NMC VOLTAGE MARKER, PS VINYL, 480 VOLTS, 1-1/8X4-1/2, PK25 (JL22010O)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W825)
- SIGNMISSION OSHA Notice Sign, PPE Required, 14in X 10in Decal, 14" W, 10" H, Landscape, PPE Required Sign (OS-NS-D-1014-L-17769)
- MAGID Safety Glasses, Indoor/Outdoor Antifog Coating (Y770HVAFIO)
- HONEYWELL UVEX Safety Glasses, Gray Polycarbonate Lens, Anti-Reflective, Scratch-Resistant (S3852)
- BOLLE SAFETY Safety Glasses, Gray Anti-Static ; Polarized (BAXPOLWFS)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE202C)
- PYRAMEX Safety Glasses, I/O Mirror Scratch-Resistant (S2580SN)
- SAS SAFETY SAFETY GLASS DB BLUE FRAME SMOKE MIRROR (SA540-0303)
- BOUTON OPTICAL Safety Glasses, Amber Scratch-Resistant (250-MT-10074)
- Ipower Safety Glasses