Shop All Planters & Window Boxes
Ipower
Grow Bag, 7-gallon, 5-pack, Tan, 5PK
Mfr # GLGROWBAG7X5TAN
Zoro # G305938951
product price: $16.99
/pk 5, $3.40/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Color Tan
- Width 7.9
- Length 11
- Height 4
Product Information
- Brand Ipower
- MFR # GLGROWBAG7X5TAN
- Zoro # G305938951
- UPC # 840166220719
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 7.9 |
Length | 11 |
Height | 4 |
Details
Material | Fabric |
Color | Tan |
Weight | 1.45 |
Item | iPower Grow Bag, 7-gallon, 5-pack, Tan |
Description
* Great drainage: Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier
* Breathable for root formation: The nonwoven fabric pots keep your plant roots stay aerated and are air-pruned. Make roots absorbing nutrients more efficiently and preventing from circling
* Sturdy fabric material: Made of 300g thickened nonwoven fabric with double stitched handle straps. Move bags full of soil and plants with ease. Built with a flat base for easily filling this pot by yourself
* Multi applications: Perfect for outdoor garden, patios or indoor growing operations. Keep plants warmer in winter and cooler in summer. Durable material, not easily damaged and washable
* Tan color: Tan grow bags tend not to attract mosquitoes. Absorb less heat and keep plants cooler in summer. Pot dimension: Diameter 14 inches, height 12 inches
* Breathable for root formation: The nonwoven fabric pots keep your plant roots stay aerated and are air-pruned. Make roots absorbing nutrients more efficiently and preventing from circling
* Sturdy fabric material: Made of 300g thickened nonwoven fabric with double stitched handle straps. Move bags full of soil and plants with ease. Built with a flat base for easily filling this pot by yourself
* Multi applications: Perfect for outdoor garden, patios or indoor growing operations. Keep plants warmer in winter and cooler in summer. Durable material, not easily damaged and washable
* Tan color: Tan grow bags tend not to attract mosquitoes. Absorb less heat and keep plants cooler in summer. Pot dimension: Diameter 14 inches, height 12 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK Raypak 006723F 2 in. Single PVC & Nut Connector Kit - Set of 2 (006723F)
- LOGO BRANDS Buffalo Bills Economy Canopy (604-39E)
- ZORO SELECT Outdoor Bench, 74 in. L, 33-1/4 in. H (4HUT8)
- TRUE TEMPER Snow Shovel, 24" Poly Blade, D-Grip, Steel (1603500)
- MAYNE Nantucket Window Box 5' - Black (4832-B)
- MAYNE KOBI Bundle (8887, 8888, 8889) - WHITE (8831-W)
- BLOEM Flower Pot Grecian Urn 10.5-in H X 12-in D Plastic Casper White Casper White (GU12-09)
- BLOEM PLANTER DAYTN TRTLGRN 8"" (DAY0855)
- LAWNITATOR 5824W 5-Foot Fairfield Window Planter Box with Brackets - White (LA2621760)
- ELK HOME Melton Planter, Large White (S0017-9727)
- BOND MANUFACTURING 16 in. D Plastic Plant Saucer Clear (CVS016HD)
- Ipower Landscaping Materials