Shop All Planters & Window Boxes
Ipower
Grow Bag, 25-gallon, 5-pack, Tan, 5PK
Mfr # GLGROWBAG25X5TAN
Zoro # G605939221
product price: $21.39
/pk 5, $4.28/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fabric
- Width 9
- Length 15
- Height 3
- Weight 3.4
Product Information
- Brand Ipower
- MFR # GLGROWBAG25X5TAN
- Zoro # G605939221
- UPC # 840166220733
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 9 |
Length | 15 |
Height | 3 |
Details
Material | Fabric |
Color | Tan |
Weight | 3.4 |
Item | iPower Grow Bag, 25-gallon, 5-pack, Tan |
Description
* Sturdy fabric material: Made of 300g thickened nonwoven fabric with double stitched handle straps. Move bags full of soil and plants with ease. Built with a flat base for easily filling this pot by yourself
* Breathable for root formation: The nonwoven fabric pots keep your plant roots stay aerated and are air-pruned. Make roots absorbing nutrients more efficiently and preventing from circling
* Great drainage: Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier
* Tan color: Tan grow bags tend not to attract mosquitoes. Absorb less heat and keep plants cooler in summer. Pot dimension: Diameter 22 inches, height 16 inches
* Multi applications: Perfect for outdoor garden, patios or indoor growing operations. Keep plants warmer in winter and cooler in summer. Durable material, not easily damaged and washable
* Breathable for root formation: The nonwoven fabric pots keep your plant roots stay aerated and are air-pruned. Make roots absorbing nutrients more efficiently and preventing from circling
* Great drainage: Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier
* Tan color: Tan grow bags tend not to attract mosquitoes. Absorb less heat and keep plants cooler in summer. Pot dimension: Diameter 22 inches, height 16 inches
* Multi applications: Perfect for outdoor garden, patios or indoor growing operations. Keep plants warmer in winter and cooler in summer. Durable material, not easily damaged and washable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Hd Bike Kick Stand (1006901)
- A.R. NORTH AMERICA Quick Connect Screw, 22M, 3/8 Plug (001100138)
- CORONA TOOLS Atlas Post Hole Digger, 12 ga., 48" Handle (PD 40020)
- BEST Spring Hinge, Steel, Door Leaf 1-5/8"W (2060R 4X4 P STL)
- PLANTATION PRODUCTS Plantation Products 250373 11 x 22 in. Plant Seed Tray Kit (250373)
- DEROMA 5 in. H X 6 in. D Clay Standard Planter Brown (0115CPZ)
- EMSCO GROUP Easy Picker Elevated Garden Kit And Stand (2335)
- UNIQUEWISE Beautiful Set of 2 Decorative Contemporary Pink Metal Flower Planter Holders with Stand, 29” and 26” Tall, Perfect for Adding a Touch of Sophistication and Elegance to your Home (QI004246)
- EJOY 36'' x 48'' x 8'' Cafe Planter Barrier (CWPlanterBox_48x36x8)
- URBAN TRENDS COLLECTION Terracotta Round Pot Dark Gray Large (53838)
- SOUTHERN PATIO Planter, Navy BlueWhite (CMX-064718)
- Ipower Landscaping Materials