Shop All Planters & Window Boxes
Ipower
Grow Bag, 20-gallon, 5-pack, Black, 5PK
Mfr # GLGROWBAG20X5BLK
Zoro # G405939179
product price: $18.89
/pk 5, $3.78/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Width 12
- Length 15.5
- Height 4.5
- Weight 3.1
Product Information
- Brand Ipower
- MFR # GLGROWBAG20X5BLK
- Zoro # G405939179
- UPC # 840166220641
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 12 |
Length | 15.5 |
Height | 4.5 |
Details
Material | Fabric |
Color | Black |
Weight | 3.1 |
Item | iPower Grow Bag, 20-gallon, 5-pack, Black |
Description
* Great for root formation: Ensure your plant roots stay aerated and are air-pruned. The breathable fabric pots prevent circling roots build-up. Enhance root structure and promote root healthy development
* Great drainage: Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier
* Portable bags: Double stitched handles and durable bag allow moving bags full of soil and plants with ease. Built with a flat base for easily filling this pot by yourself
* Sturdy material: Made of 300g thickened nonwoven fabric. Premium sewing technique ensures durable in use. Highly permeable, environmentally friendly, easy to clean and BPA-free
* Used for future years: Keep plants warmer in winter and cooler in summer. Durable material, not easily damaged and washable. Perfect for outdoor garden, patios or indoor growing operations. Pot dimension: Diameter 21 inches, height 15 inches
* Great drainage: Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier
* Portable bags: Double stitched handles and durable bag allow moving bags full of soil and plants with ease. Built with a flat base for easily filling this pot by yourself
* Sturdy material: Made of 300g thickened nonwoven fabric. Premium sewing technique ensures durable in use. Highly permeable, environmentally friendly, easy to clean and BPA-free
* Used for future years: Keep plants warmer in winter and cooler in summer. Durable material, not easily damaged and washable. Perfect for outdoor garden, patios or indoor growing operations. Pot dimension: Diameter 21 inches, height 15 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSMART Insect Killer RTS 32 oz. (ECSM-33627-01EC)
- CURVON HORSE CLOTHING Award Cooler Taped & Bound 84" x 90" ROYAL (7015-RY)
- UNDERHILL Underhill 3/4" Hose Diameter Brass Female Mender with Clamp (HR-75F)
- PROPAC CERT FEATHER FLAG KIT (K2006-CERT)
- MAYNE Ellington 24 Tall Planter, White (5896-W)
- SUNPACK 2.5" Heavy-Duty Square Pot (SP30506)
- INVERNACULO Decorative Mini Glazed Ceramic Bonsai Succulent Pots Flower Planter , Drainage Holes, Blue, 4PK (IN2641882)
- MAYNE Vienna 25 Tall Urn Planter, Black (5892-B)
- MYERS INDUSTRIES INC Myers Industries Inc AKRVNP30000E35 Akro 30 in. Venetian Flower Box Clay (AKRVNP30000E35)
- MAYNE Nantucket Window Box 3' - White (4830-W)
- DESIGN TOSCANO Flora, Roman Nymph of Flowers Sculptural Head Planter (DS19184)
- Ipower Landscaping Materials