Shop All Planters & Window Boxes
Ipower
Grow Bag 20 gallon 10 pack with green edge, 10PK
Mfr # GLGROWBAG20X5EGRNX2
Zoro # G805939113
product price: $26.59
/pk 10, $2.66/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fabric
- Color Tan
- Width 11.81
- Length 15.75
- Height 9.45
Product Information
- Brand Ipower
- MFR # GLGROWBAG20X5EGRNX2
- Zoro # G805939113
- UPC # 840166240786
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 11.81 |
Length | 15.75 |
Height | 9.45 |
Details
Material | Fabric |
Color | Tan |
Weight | 5.29 |
Item | iPower Grow Bag 20 gallon 10 pack with green edge |
Description
* Durable Fabric Material: Made of strong thickened nonwoven fabric, these pots are moderately permeable, and BPA-free. Sewing craftmanship technique to ensure durable in use which can be washed and reused for future seasons
* Conveniently move and storage: We use serge stitches to sew nylon handles onto the pot so they can support a full bag of soil when you need to move the bags indoor or outdoor; easy to fold for storage and never deformed after washing
* Science Rooting Formation: Grow bags prevent circling root structure; Prevents circling roots build-up, air-prune the plant’s root and allows excess water to drain structure. Combined with pruning and trimming roots , these bags can be used and reused for years
* Excellent drainage: The highly permeability non-woven fabric will not retain too much water, only retains the amount of required water, allowing roots breathe smoothly and grow healthier and stronger
* Specifications: 20 gallon 10 pack plant grow bags. Pot diameter: 21in, Height: 15in; Bright green sewing stitch
* Conveniently move and storage: We use serge stitches to sew nylon handles onto the pot so they can support a full bag of soil when you need to move the bags indoor or outdoor; easy to fold for storage and never deformed after washing
* Science Rooting Formation: Grow bags prevent circling root structure; Prevents circling roots build-up, air-prune the plant’s root and allows excess water to drain structure. Combined with pruning and trimming roots , these bags can be used and reused for years
* Excellent drainage: The highly permeability non-woven fabric will not retain too much water, only retains the amount of required water, allowing roots breathe smoothly and grow healthier and stronger
* Specifications: 20 gallon 10 pack plant grow bags. Pot diameter: 21in, Height: 15in; Bright green sewing stitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST AIR TECH/IMPORT 72x50' 4x2 Weld Wire (308304B)
- OREGON Mower Blade (595-614)
- SUNBELT Belt, Traction 9" x9" x3" (A-M160956)
- MI-T-M Electrode (32-0420)
- CHEUNGS 5 lbs Rectangular Cement Planter (5097)
- BLOEM PLANTER TERRA CHRL10.6"" (TR10908)
- MAYNE Wellington Tall Planter - Black (5863-B)
- BLOEM PLANTER YELLOW 12"" (SP1223)
- PANACEA PLANT BRACKET BLACK 10"" (85830)
- DOWN UNDER PLANT STAND 12"" BLACK (10410)
- GARDENISED Classic Traditional Durable Wood- Look Raised Outdoor Garden Bed Flower Planter Box, Single 24 inch (QI004007S)
- Ipower Landscaping Materials