Shop All Shutter Mount Exhaust Fans
Ipower
Exhaust Fan Shutter Fan 10 inch, 164.5rmb
Mfr # HIFANXEXHAUST10
Zoro # G705939046
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14
- Height 9
- Blade Material Steel
- Includes 1 Inch Shutter Exhaust Fan
Product Information
- Brand Ipower
- MFR # HIFANXEXHAUST10
- Zoro # G705939046
- UPC # 810000177769
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Width | 14 |
Height | 9 |
Details
Exhaust/Supply Fan Item | Exhaust Fan Shutter Fan 10 inch, 164.5rmb |
Blade Material | Steel |
Includes | 1 Inch Shutter Exhaust Fan |
Description
* APPLICATIONS: This 10 inch shutter/exhaust fan with automatic Shutters can help replace your ac unit by cooling your garage, attic, greenhouse shop or chicken coop.
* INSTALLATION: Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs.
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminum shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* Fan Specification:115 Volts, 60Hz, 36W, 1650RPM, 820CFM
* INSTALLATION: Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs.
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminum shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* Fan Specification:115 Volts, 60Hz, 36W, 1650RPM, 820CFM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X22X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (20221.8 4PK)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101224)
- HOSHIZAKI Float Switch (4A7077G01)
- DAYTON Axial Fan, Sqaure, 105 CFM, 230V AC, 1 Phase (4WT33)
- IPOWER 12 Inch Shutter Exhaust Fan Aluminum, 2 PACK, 2PK (HIFANXEXHAUST12X2)
- CANARM Exhaust Fan, 24 In, 115V, 1/3hp, 1100rpm (AX24-2)
- ILIVING 18 in. Wall Mounted Shutter Exhaust Fan with Thermostat and Variable Speed controller, 1736 CFM (ILG8SF18V-ST)
- HESSAIRE 36" Shutter Fan, 8860 CFM (36SF8N370)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 16", 1 Speed, 1216 cfm, 115V (23012)
- CANARM Exhaust Fan, 36 In, 115/230V, 1/2hp, 850rpm (AX36-7)
- TPI INDUSTRIAL Exhaust Fan, 30" TEAO Motor, 120V, With Shutter, 1/4HP, 2-Speed, Gray (CE 30-DS)
- Ipower Shutter Mount Exhaust Fans