Shop All Planters & Window Boxes
Ipower
Cubic Grow Bag 10 Gallon, 5-pack, 10pcs Plant Labels, 5PK
Mfr # GLGROWBAGCUBIC10X5
Zoro # G005939043
product price: $18.99
/pk 5, $3.80/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fabric
- Color Tan
- Width 13.7
- Length 14
- Height 4
Product Information
- Brand Ipower
- MFR # GLGROWBAGCUBIC10X5
- Zoro # G005939043
- UPC # 840166212189
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 13.7 |
Length | 14 |
Height | 4 |
Details
Material | Fabric |
Color | Tan |
Weight | 2.15 |
Item | iPower Cubic Grow Bag 10 Gallon, 5-pack, 10pcs Plant Labels |
Description
* Square and easy for storage: Made of 260g of thickened nonwoven fabric, this form allows you to do square foot gardening, great for space issues and it can be easily fold up and be stored with minimal space
* Superior aeration: The breathable smart pots are air pruned to prevent root circling, resulting in a healthier plant with improved overall root structure
* Easy to transplant: The durable bag with double stitching handles allows you to move easily and safely from indoor to outdoor. Decreased risk of transplant shock
* Great drainage: These bags naturally drain any excess water. Never deal with over-watering your plants or moldy soil because excess water will flow through the weaving
* Two stick holders for each side: The loops on the side for poles are very helpful for the structure of the plant allowing plant stakes to be inserted outside of the soil so that they don’t damage the root zone; sticks or pole are not included
* Superior aeration: The breathable smart pots are air pruned to prevent root circling, resulting in a healthier plant with improved overall root structure
* Easy to transplant: The durable bag with double stitching handles allows you to move easily and safely from indoor to outdoor. Decreased risk of transplant shock
* Great drainage: These bags naturally drain any excess water. Never deal with over-watering your plants or moldy soil because excess water will flow through the weaving
* Two stick holders for each side: The loops on the side for poles are very helpful for the structure of the plant allowing plant stakes to be inserted outside of the soil so that they don’t damage the root zone; sticks or pole are not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Tilt Hydraulic Cylinder Seal Kit fits Owatonna Skid Steer Loader 342 (190-32590)
- MTD Click Link Asm (753-06886)
- BRIGGS & STRATTON Exhaust Valve (494191)
- STENS Throttle Control Cable 290-163 (290-163)
- MAYNE Mayne Adjustable Deck Rail Bracket 3-pack (3833)
- GLAMOS WIRE Extension Hook Hd Galv 12In (742012A)
- SOUTHERN PATIO Dynamic Design Grecian Urn (UU1412ST)
- MAYNE MAIL POST INC Mayne® Cape Cod 3-ft. Window Box Planter, White (4840-W)
- ATT SOUTHERN ATT Southern 256817 8 in. Riverl Planter; Taupe (256817)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Medium (SP23)
- NEW AGE PET Pet Garden Rectangular Pet Garden, 42", Fl (EPLT103-R42)
- Ipower Planters & Window Boxes