Shop All Pet Grooming & Health
Ipower
Cat Scratcher Board Post carton, bone shape, wood
Mfr # PTFURNSCRATPADINFMWOOD
Zoro # G305938975
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.04
- Material Cardboard
- Height 6.3
- Color Brown
- Length 24.41
Product Information
- Brand Ipower
- MFR # PTFURNSCRATPADINFMWOOD
- Zoro # G305938975
- UPC # 840166216446
- Country of Origin China
- Category Pet Grooming & Health
Dimensions
Width | 10.04 |
Height | 6.3 |
Length | 24.41 |
Details
Item | Cat Scratcher Board Post carton, bone shape,wood |
Material | Cardboard |
Color | Brown |
Description
* Unique design: Unique curved design makes it easier for cats to scratch, cat scratching Board can be used for both vertical and horizontal scratches.
* Durable:durable cat scratching Board, made of 102% recyclable cardboard and non-toxic corn starch glue, can withstand Bites and scratches of pets and can last long.
* Designed for cat: provide hours of fun and play time for your feline pets, and reduce furniture damage caused by scratches
* [Dimensions]: 23.62 x 9.45 x 5.51 inches.
* Durable:durable cat scratching Board, made of 102% recyclable cardboard and non-toxic corn starch glue, can withstand Bites and scratches of pets and can last long.
* Designed for cat: provide hours of fun and play time for your feline pets, and reduce furniture damage caused by scratches
* [Dimensions]: 23.62 x 9.45 x 5.51 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Stick-Em Pro Series Glue Board For Insects/Rodents/Snakes (157P)
- READY HOT Polished Chrome Hot Water Faucet for Water Tanks, Includes Safety Lock (42-RH-F570-CH)
- ILC Replacement for Power Wheels Kawasaki KFX Driver (rear Wheel) (KAWASAKI KFX DRIVER (REAR WHEEL) POWER WHEELS)
- DOGIPOT Bag Dispenser, Single Roll, Poly (1008-1)
- IPOWER ScratchMe Scratch Pad Milk Box Shape Black (PTFURNSCRATNESTBLACK)
- PAMPEREDPETS Shetland Sheepdog Avocado Herbal Dog Shampoo (PA743869)
- PATIOPLUS mpany - Iron Tone 5 Pound - IT5 (PA720492)
- PROVIZOR PRODUCTS Novaguard S/M22-55LB (1928-S/M)
- XPOWER Stand Mount Kit for Pet Grooming Force Air Dryers (SMK-3)
- FLOORTEX 12" dia Anti-Microbial Pet Mat, PK2 (FPPET30RV2)
- GRAIN VALLEY DOG SUPPLY Portable Long Range Antenna - Hot Pink Handle (GVLRAnt-Pnk)
- Ipower Pet Grooming & Health