Shop All Electronic Timers
Ipower
Automated Timer Power: Max Wattage 1725W; Max Current 15A/120V/60Hz..
Mfr # GLTIME
Zoro # G505939147
product price: $9.15
/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Width 2.95
- Housing Material Metal
- Height 4
- Color Black
Product Information
- Brand Ipower
- MFR # GLTIME
- Zoro # G505939147
- UPC # 610395731320
- Country of Origin China
- Category Electronic Timers
Dimensions
Length | 9 |
Width | 2.95 |
Height | 4 |
Details
Item | Automated Timer Power: Max Wattage 1725W; Max Current 15A/120V/60Hz.. |
Housing Material | Metal |
Color | Black |
Description
* Design: 15 minutes ON/OFF 24 hours setting 48 ON/OFF programs settings automatically repeat every 24 hours Grounded 3-prong design to ensure safety use
* Easy to use: built-in pin dial that allows you to set your timer by pressing the toggle pins down for ON, or keeping them up for OFF
* Save money: can be used for fans lamps lights sprinklers seasonal/ decorative/ holiday & Christmas lighting illumination heater and other electronics to help reduce energy and save money
* Application: the timer can be used to automate most small home appliances. Use on your fans, lamps, hydroponics, coffee machines, fluorescent lighting LED bulbs, and more. Indoor use only
* Specs: rated voltage 125VAC 15A 60 HZ 1/2HP 1725W
* Easy to use: built-in pin dial that allows you to set your timer by pressing the toggle pins down for ON, or keeping them up for OFF
* Save money: can be used for fans lamps lights sprinklers seasonal/ decorative/ holiday & Christmas lighting illumination heater and other electronics to help reduce energy and save money
* Application: the timer can be used to automate most small home appliances. Use on your fans, lamps, hydroponics, coffee machines, fluorescent lighting LED bulbs, and more. Indoor use only
* Specs: rated voltage 125VAC 15A 60 HZ 1/2HP 1725W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON PENDANT STATION 2 BTN 2 SPEED (5502-2)
- ERICSON Plug Nema L15-30, Perma-Tite Extreme Gra (2522-PW6P)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 1-Gang, 1 Gang, Decorator Switch (5122-0)
- TITAN FASTENERS 156 PC Electrical Nylon Wire Terminal Assortment (TFP18NYLWT156)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125CP)
- INTERMATIC Electronic Timer, Astro 7 Days, SPST (ET8015C)
- SELEC 90-270V-AC 90-270V-DC Timer (XT264-3)
- CDN Mini Timer - Black (TM28-BK)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CR)
- INTERMATIC Electronic Timer, 7/365 Days, 20A (ET2715C)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805CP)
- Ipower Timers