Shop All Hydroponic Lighting
Ipower
70W 2 Bulb LED Grow Light with 4 Feet Foldable Stand Rack
Mfr # GLLEDXJMPS4FB2FOLD
Zoro # G905979095
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.00
- Color Black
- Size 51.18 x 6.69 x 4.13 inches
- Material Metal
- Width 4.00
Product Information
- Brand Ipower
- MFR # GLLEDXJMPS4FB2FOLD
- Zoro # G905979095
- UPC # 840166212370
- Country of Origin China
- Category Hydroponic Lighting
Dimensions
Height | 4.00 |
Size | 51.18 x 6.69 x 4.13 inches |
Width | 4.00 |
Length | 48.00 |
Details
Color | Black |
Item | 70W 2 Bulb LED Grow Light with 4 Feet Foldable Stand Rack |
Material | Metal |
Description
* Specifications: Stand length: 50inch;stand height: 45inch; size: 4feet; voltage: 90-265V; power: 70W
* The best contribution on photosynthesis: Ultra bright 70W LED Light with red LED lights (660nm wavelength), blue LED lights (465nm wavelength); 660&430nm, 630&465nm are respectively 4 peaks of growth spectrum for max chlorophyII A and B production
* Easily adjustable and sturdy: Foldable grow light stand, no installation required, small footprint, saving storage space, whole frame is made with metal and very sturdy
* Double LED tube: Promote plants growth better, shorten the growing circle and increase the yield for your plants. Provide light for starting seeds, propagating cuttings, growing indoor flowers and houseplants
* Dual control switch: Power cord length 5.9 Feet, the distance between the switch and the plug is 5.4ft, you can adjust the number of lights according to your needs
* The best contribution on photosynthesis: Ultra bright 70W LED Light with red LED lights (660nm wavelength), blue LED lights (465nm wavelength); 660&430nm, 630&465nm are respectively 4 peaks of growth spectrum for max chlorophyII A and B production
* Easily adjustable and sturdy: Foldable grow light stand, no installation required, small footprint, saving storage space, whole frame is made with metal and very sturdy
* Double LED tube: Promote plants growth better, shorten the growing circle and increase the yield for your plants. Provide light for starting seeds, propagating cuttings, growing indoor flowers and houseplants
* Dual control switch: Power cord length 5.9 Feet, the distance between the switch and the plug is 5.4ft, you can adjust the number of lights according to your needs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-20X40)
- FLASH FURNITURE 5 Piece Gray Folding Card Table and Chair Set (JB-1-GY-GG)
- KOHLER Pre-Cleaner (24 083 05-S)
- FISKARS BYPASS LOPPR PWRGEAR 32"" (394801-1005)
- IPOWER 6'' LittleSun Hood Reflector 23 5/8 * 15 1/6 * 6 8/9'' (GLARCL6)
- MIRACLE LED Four Socket LED Ready Corded Lighting System for Grow Lights (602201)
- FEIT ELECTRIC Grow Light (GLP24H/30W/LED)
- MIRACLE LED Hydroponics 4-Socket LED Red Spectrum Grow Kit (603787)
- MIRACLE LED 2-Socket Seed to Flower LED Grow Light Kit 2PK (603806)
- HOMEVENUS 4 Heads Full Spectrum LED Grow Lights With Tripod For Indoor Plants (GLT04)
- MIRACLE LED 4-Socket Seed to Flower LED Grow Light Kit 8PK (603799)
- Ipower Hydroponic Lighting