Shop All Planters & Window Boxes
Ipower
7-Gallon Fabric Aeration Pots Container with Strap Handles
Mfr # GLGROWBAG7X5
Zoro # G605938958
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Width 9.5
- Length 12
- Height 3.5
- Weight 1.75
Product Information
- Brand Ipower
- MFR # GLGROWBAG7X5
- Zoro # G605938958
- UPC # 799441258339
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 9.5 |
Length | 12 |
Height | 3.5 |
Details
Material | Fabric |
Color | Tan |
Weight | 1.75 |
Item | iPower GLGROWBAG7X5 7-Gallon Fabric Aeration Pots Container with Strap Handles |
Description
* Fabric material: Made of 300g thickened nonwoven fabric, these pots are moderately permeable, environmentally friendly and BPA-free. Can be washed and reused for future seasons
* Great for root formation: The breathable fabric pots are air pruned, prevent plant roots from circling and enhance root structure to promote healthy root development
* Excellent drainage: It provides water drainage through the soil to eliminate over watering and allows your roots to breath, translating to a healthier and more vigorous growth
* Easy to transplant: The handles are double thick and double stitched, durable bag with sturdy handle straps allows moving easily and safely. Decreased risk of transplant shock
* Package: 5-pack 7 gallons fabric grow bags. Pot dimension: Diameter 14.0 inches, height 12.0 inches
* Great for root formation: The breathable fabric pots are air pruned, prevent plant roots from circling and enhance root structure to promote healthy root development
* Excellent drainage: It provides water drainage through the soil to eliminate over watering and allows your roots to breath, translating to a healthier and more vigorous growth
* Easy to transplant: The handles are double thick and double stitched, durable bag with sturdy handle straps allows moving easily and safely. Decreased risk of transplant shock
* Package: 5-pack 7 gallons fabric grow bags. Pot dimension: Diameter 14.0 inches, height 12.0 inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Michigan Quad Chair (171-13Q)
- PLANO TACTICAL Gun Case, Single, 50 in., 13 in.W, Black (PLAM9501)
- CRUSHPROOF TUBING Connector 4 (SP40)
- A & I PRODUCTS Filter, Air Outer Element 14" x6" x6" (A-59800-26110)
- MAYNE Augusta 26 Tall Planter, Graphite Grey (5894-GRG)
- HOUSTON INTERNATIONAL TRADING Houston International Trading 8625E B S-4 Enameled Galvanized Rectangular Planters; Blue - Set of 4 (8625E B S/4)
- POPPELMANN Poppelmann T55BL817 2 in. Plastic Pot; Black - Pack of 50 (T55BL817)
- BLOEM TERRATRAY TRCOT 14"" (451141-1002)
- DESIGN TOSCANO Chateau Elaine Authentic Iron Urn: Medium (SP23)
- GARDENWARE Rock Mold Rock Mass (GA1796204)
- MAYNE Bordeaux 40in Tall Planter - Black (8802-B)
- Ipower Landscaping Materials