Shop All Inline Duct Fans
Ipower
6" Inch 442 CFM Inline Duct Ventilation Fan HVAC Exhaust Blower 2 Pack, 2PK
Mfr # GLFANXINLINE6X2
Zoro # G405938998
product price: $143.99
/pk 2, $72.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Metal
- Voltage 11 Volts
- Length 24.6
- Height 14.5
- Color Silver
Product Information
- Brand Ipower
- MFR # GLFANXINLINE6X2
- Zoro # G405938998
- UPC # 810000174034
- Country of Origin China
- Category Inline Duct Fans
Dimensions
Length | 24.6 |
Height | 14.5 |
Width (In.) | 16.20 |
Grille Size | 16 x 14 x 23 inches |
Width | 16.2 |
Height (In.) | 14.50 |
Details
Item | iPower 6" Inch 442 CFM Inline Duct Ventilation Fan HVAC Exhaust Blower 2 Pack |
Housing Material | Metal |
Voltage | 11 Volts |
Color | Silver |
Includes | 2 pack 6inch inline fan |
Description
* Specifications: diameter: 6inch; Air flow: 442 CFM; Speed: 2380 RPM; Wattage: 95W; Noise level: 65dB. 110V standard household plug; Pre-wired 5 Feet power cord.
* Durability: durable ceramic-coated can resist atmospheric corrosion from humidity. Tight and precise construction reduces wear and tear to give the element a long life. Permanently lubricated bearing that requires zero maintenance.
* Advantages: remove heat from the system to solves air delivery problems without major system rework or expense. Suitable for industrial, household and horticulture ventilation applications for air clean and temperature control.
* Easy to install: the installation process only takes a few minutes. Tip: The maximum ambient temperature is 176°F/80°C; Without speed controller.
* Package including: 2 pack 6inch 442 CFM inline duct ventilation fan.
* Power source type: Corded Electric
* Durability: durable ceramic-coated can resist atmospheric corrosion from humidity. Tight and precise construction reduces wear and tear to give the element a long life. Permanently lubricated bearing that requires zero maintenance.
* Advantages: remove heat from the system to solves air delivery problems without major system rework or expense. Suitable for industrial, household and horticulture ventilation applications for air clean and temperature control.
* Easy to install: the installation process only takes a few minutes. Tip: The maximum ambient temperature is 176°F/80°C; Without speed controller.
* Package including: 2 pack 6inch 442 CFM inline duct ventilation fan.
* Power source type: Corded Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493060025)
- LUX Lv11 120/240V 2-Wire Heat Only (LV11)
- DAYTON Low Voltage Thermostat, 5-2 Programs, 1 H 1 C, Hardwired (1UHG8)
- BURNHAM 105894-01 Temp/Pres Gauge (105894-01)
- MVP MASTER RAM SERIES 10" Prime Evo Ec Mixed Flow Inline 120V (10" PRIME EVO EC)
- SOLER & PALAU Mixed Flow Duct Fan, 6 In. Dia. (TD-150S)
- DAYTON Inline Centrifugal Duct Fan, 13" L, 12" W (23229)
- FANTECH Exhaust Fan Kit, 4 and 6 In. Dia. (PB270-2)
- SOLER & PALAU Mixed Flow Duct Fan, 5 In. Dia. (TD-125)
- FANTECH Inline Centrifugal Duct Fan, 18In Dia, Stl (FKD 18XL)
- SUNCOURT In-Line Duct Air Booster Fan (DB206)
- Ipower Inline Duct Fans