Shop All Flexible Ducts
Ipower
6 Inch 25 Feet Non-Insulated Flex Air Aluminum Ducting for HVAC Ventilation, 4-Pack, 4PK
Mfr # GLDUCT25CX4
Zoro # G805979058
product price: $61.39
/pk 4, $15.35/ea
$61.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 15
- Material Aluminum
- Color Silver
- Width (In.) 14
- Height (In.) 14
Product Information
- Brand Ipower
- MFR # GLDUCT25CX4
- Zoro # G805979058
- UPC # 810000174454
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 15 |
Width (In.) | 14 |
Height (In.) | 14 |
Details
Flexible Duct Item | iPower 6 Inch 25 Feet Non-Insulated Flex Air Aluminum Ducting for HVAC Ventilation, 4-Pack |
Material | Aluminum |
Color | Silver |
Description
* Specs: material: Aluminum foil + PET; size: 6inches (diameter) x 25feet (length) when fully extended. Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C).
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 4 pair of 6inch metal clamps made from stainless steel.
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 4 pair of 6inch metal clamps made from stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Blower 'Wheel (2ZB45)
- IFM Temperature Sensor (TM4341)
- ZORO SELECT Evaporative Cooling Pd, 36x4x30-3/4 in. (4KAY8)
- YELLOW JACKET SERIES 41 REBUILD KIT (41080)
- BROAN Roof Vent Kit, Flexible Duct, 8 ft. L (RVK1A)
- ATCO Insulated Flexible Duct, 25 ft. L, 140F (17802516)
- ATCO Noninsulated Flexible Duct, 6" Dia. (05102506)
- DENDESIGNS 301 3 in. Aluminium Flexible Duct Pipe (DE568453)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 5in ID (01-226-5)
- MASTER FLOW Master Flow MIF12X300 Mobile Home Insulated Flexible Duct, 12 in, Polyethylene (MIF12X300)
- ATCO Insulated Flexible Duct, 18" Dia. (13102518)
- Ipower Heating Ventilation