Shop All Flexible Ducts
Ipower
6 inch 25 feet ducting + pair of clams
Mfr # GLDUCT25C
Zoro # G805979041
$16.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 14
- Material Aluminum
- Color Silver
- Width (In.) 10
- Height (In.) 7
Product Information
- Brand Ipower
- MFR # GLDUCT25C
- Zoro # G805979041
- UPC # 610395731283
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 14 |
Width (In.) | 10 |
Height (In.) | 7 |
Details
Flexible Duct Item | 6 inch 25 feet ducting + pair of clams |
Material | Aluminum |
Color | Silver |
Description
* Specs: material: Aluminum foil + PET; size: 6inches (diameter) x 25feet (length) when fully extended. Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C).
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 1 pair of 6inch metal clamps made from stainless steel.
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 1 pair of 6inch metal clamps made from stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1/2 In (V47AB-3C)
- DAYTON 72" Electric Baseboard Heater, White, 1500W, 120V (3UG80)
- WHITE-RODGERS Oil Filter Drier, High Effeciency (AOFD 553)
- RITTAL Filter (3285910)
- ATCO Insulated Flexible Duct, 180F, 5000 fpm (13002512)
- ATCO Insulated Flexible Duct, 12" Dia., 25Ft (17802512)
- LAMBRO Duct Dryer Alum Foil 4Inx8Ft (498PL)
- NO LOGO Aluminum 5-Ply 8 ft. Supurr-Flex Duct (F0408B)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 6in ID (01-226-6)
- ATCO Noninsulated Flexible Duct, 6" Dia. (05102506)
- LAMBRO Round Transition (137)
- Ipower Heating Ventilation