Shop All Planters & Window Boxes
Ipower
50-Pack 5 Gallon Black-and-White Material Grow Bags, 50PK
Mfr # GLGROWBAGFILM5X50
Zoro # G705938902
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Color Black
- Width 10.5
- Length 11
- Height 1.5
Product Information
- Brand Ipower
- MFR # GLGROWBAGFILM5X50
- Zoro # G705938902
- UPC # 840166220504
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 10.5 |
Length | 11 |
Height | 1.5 |
Details
Material | Fabric |
Color | Black |
Weight | 3.5 |
Item | 50-Pack 5 Gallon Black-and-White Material Grow Bags |
Description
* Quality material: Made of high-quality virgin PE / Polyethylene satisfies customer's requirements
* Reflective: Made from a durable, black-and-white material, this is perfect for growing delicate roots and keeping them cool in hot environments by reflecting light away from the soil
* Excellent drainage: Made with holes at the bottom, water drains out easily, making it a reliable potter for most plants
* Wide applications: The economical and durable plastic grow bags are widely used in horticulture industry. Perfect for growing root vegetables like carrots, potatoes, radishes, taro, and others
* Multiple uses: iPower grow bags are great for starting seedlings, transporting or transferring plants, and quick growing
* Reflective: Made from a durable, black-and-white material, this is perfect for growing delicate roots and keeping them cool in hot environments by reflecting light away from the soil
* Excellent drainage: Made with holes at the bottom, water drains out easily, making it a reliable potter for most plants
* Wide applications: The economical and durable plastic grow bags are widely used in horticulture industry. Perfect for growing root vegetables like carrots, potatoes, radishes, taro, and others
* Multiple uses: iPower grow bags are great for starting seedlings, transporting or transferring plants, and quick growing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Alabama 12oz Tie Dye Slim Can Coolie (102-S12C-51)
- BEKAERT BEKAERT 206165 Barbed Wire, 18 ga, 1320 ft L, 4-Barbed Point (206165)
- ONE SMART CE Smart Car Fridge/Freezer with Smart Phone App Control (OPCF5501)
- MTD Fuel Tank Asm W/Ln (753-06240)
- FISKARS POTTERY Bloem Ariana Planter (AP1213)
- LUXEN HOME Luxen Home 2pc Metal Floor Planters (WHPL746)
- MAYNE Fairfield Tall Planter - Espresso (5829-ES)
- BLOEM Finley 9.5 in. H X 11.74 in. W X 24 in. D Plastic Deck Rail Planter Black (FDR2400)
- BLUE DONUTS Indoor Plant Stand, Adjustable Plant Stand 8 In to 12 In, Wood, Small (BD3927343)
- POT TOES POT TOES BLACK 6PK (PT-06BLCS)
- GARDENISED Wooden Whiskey Barrel Planters, PK 3 (QI003236.3)
- Ipower Planters & Window Boxes