Shop All General Purpose Metal Shelving
Ipower
5 Tier Shelf, 36*14*60 Inch, Included Plastic Caster, Black
Mfr # HKSHLF36146005BPCLITE
Zoro # G805939373
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7.24
- Overall Width 14.84
- Color Black
- Length 36.34
- Weight 23.55
Product Information
- Brand Ipower
- MFR # HKSHLF36146005BPCLITE
- Zoro # G805939373
- UPC # 840166227381
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 7.24 |
Overall Width | 14.84 |
Length | 36.34 |
Details
Item | 5 Tier Shelf, 36*14*60 Inch, Included Plastic Caster, Black |
Color | Black |
Weight | 23.55 |
Material | Metal |
Includes | Shelf and wheel |
Description
* Each shelf holds up to 250 pounds (evenly distributed); total max load weight is 1000 pounds
* Durable steel construction Adjustable leveling feet. Wire shelves adjustable in 1-inch increments.
* Measures 29x14x60 inches (WxDxH)
* This storage shelves structure is very simple, No tools required to assemble it.
* Durable steel construction Adjustable leveling feet. Wire shelves adjustable in 1-inch increments.
* Measures 29x14x60 inches (WxDxH)
* This storage shelves structure is very simple, No tools required to assemble it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Connector for 25 mm (1") Square Tube, 4-Way, A=25, L=122, PA Plastic, Steel Core (K0620.1251512)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (QSBU-240BL)
- 80/20 S/S 10-32 Roll In T-Nut w/Ball/Sprg 10S (3669)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 16 in D, 66 in W, 24 in H, 1 Shelves, Black (S6616A)
- EDSAL Additional Shelf, Steel, 22 ga., Tan, PK5 (S12-5TN)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Industrial Storage Rack (41658)
- KNAPE & VOGT Shelf Board, 200 lb, 5Shelf, 48 in L, 12 in W, Particleboard (1980 W 12X48)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 8 Shelves, Steel (F4713-18HG)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QO5-3618S)
- LYON Metal Box Shelf, 36x12, Gray 5-Pack (DD8560H5)
- Ipower General Purpose Metal Shelving