Shop All Planters & Window Boxes
Ipower
5-Gallon Fabric Aeration Pots Container with Strap Handles
Mfr # GLGROWBAG5X5
Zoro # G505939222
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Color Tan
- Width 7.5
- Length 12.5
- Height 4.5
Product Information
- Brand Ipower
- MFR # GLGROWBAG5X5
- Zoro # G505939222
- UPC # 799441258346
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 7.5 |
Length | 12.5 |
Height | 4.5 |
Details
Material | Fabric |
Color | Tan |
Weight | 1.5 |
Item | iPower GLGROWBAG5X5 5-Gallon Fabric Aeration Pots Container with Strap Handles |
Description
* Fabric material: Made of 300g thickened nonwoven fabric, these pots are moderately permeable, environmentally friendly and BPA-free. Can be washed and reused for future seasons
* Great for root formation: The breathable fabric pots are air pruned, prevent plant roots from circling and enhance root structure to promote healthy root development
* Excellent drainage: It provides water drainage through the soil to eliminate over watering and allows your roots to breath, translating to a healthier and more vigorous growth
* Easy to transplant: The handles are double thick and double stitched, durable bag with sturdy handle straps allows moving easily and safely. Decreased risk of transplant shock
* Package: 5-pack 5 gallons fabric grow bags. Pot dimension: Diameter 14.0 inches, height 10.2 inches
* Great for root formation: The breathable fabric pots are air pruned, prevent plant roots from circling and enhance root structure to promote healthy root development
* Excellent drainage: It provides water drainage through the soil to eliminate over watering and allows your roots to breath, translating to a healthier and more vigorous growth
* Easy to transplant: The handles are double thick and double stitched, durable bag with sturdy handle straps allows moving easily and safely. Decreased risk of transplant shock
* Package: 5-pack 5 gallons fabric grow bags. Pot dimension: Diameter 14.0 inches, height 10.2 inches
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIO Lace-Up removable Backpack Chair (GR529R-434-1)
- OREGON Mower Blade (98-056)
- MTD Trimline.095Maxi3# (WLM-395)
- CLASSIC ACCESSORIES 1 gal Hunter Green Galvanized Steel Watering Can - Copper Accents (VE2688409)
- LUXEN HOME Round Light Gray Finish Planter Small (WH033-LGY)
- MAYNE Lakeland 20 Square Planter, Cranberry Red (5867-CBR)
- GARDENCONTROL Cement Faux Rock planter (GA2855858)
- MAYNE Georgian 28" Tall Planter - White (5882-W)
- MAYNE Fairfield 16x16 Square Planter - Black (5887-B)
- BLOEM 10.1 in. H X 12 in. D Plastic Ariana Planter Misty Blue (AP1237)
- MAYNE Fairfield Patio Planter 20x36 - Espresso (5826-ES)
- Ipower Landscaping Materials