Shop All Planters & Window Boxes
Ipower
5-Gallon 10-Pack Grow Bags (Black), 10PK
Mfr # GLGROWBAG5X5X2
Zoro # G605938965
product price: $22.99
/pk 10, $2.30/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Width 9
- Length 12.5
- Height 7.5
- Weight 2.5
Product Information
- Brand Ipower
- MFR # GLGROWBAG5X5X2
- Zoro # G605938965
- UPC # 810000170081
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 9 |
Length | 12.5 |
Height | 7.5 |
Details
Material | Fabric |
Color | Black |
Weight | 2.5 |
Item | iPower 5-Gallon 10-Pack Grow Bags (Black) |
Description
* Fabric Material: Made of 300g thickened nonwoven fabric, these pots are moderately permeable, environmentally friendly and BPA-free. Can be washed and reused for future seasons
* Great for root formation: Prevents roots from circling and enhance root structure to promote healthy root development
* Easy to transplant: The soft, light, breathable and durable bag with sturdy handle straps allows easy and safe moving. Decreased risk of transplant shock
* Excellent Protection: It Provides Water drainage through the soil to eliminate over watering. Keeps plant warmer in winter and cooler in the summer
* Fabric pots dimension: Diameter 14.0 inch, height 10.2 inch
* Great for root formation: Prevents roots from circling and enhance root structure to promote healthy root development
* Easy to transplant: The soft, light, breathable and durable bag with sturdy handle straps allows easy and safe moving. Decreased risk of transplant shock
* Excellent Protection: It Provides Water drainage through the soil to eliminate over watering. Keeps plant warmer in winter and cooler in the summer
* Fabric pots dimension: Diameter 14.0 inch, height 10.2 inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. BLUE CLEAN Swivel, Brass, 4500 psi (SW703)
- FROST KING Lawn Chair Webbing Blue (PW39B)
- LIPPERT COMPONENTS Lippert 3747453 28 Series Step Assembly with Logic Control Unit and Power Switch Kit (3747453)
- COLEMAN-FUEL 8OZ Butane Canister (2000038071)
- NATURE SPRING Multi-Level Plant Stand, Freestanding 9 Shelf Bamboo Storage Rack, Indoor/Outdoor for Flowerpots (753037RCL)
- PANACEA HANG BASKET WHT SCRL 14"" (83550)
- BLOEM PLANTER DAYTN TRTLGRN 6"" (DAY0655)
- PANACEA PRODUCTSRP GT Jumbo BLK Ceil Hook (86121GT)
- INVERNACULO 32 x 26.75 x 12 in. Freestanding Raised Garden Bed Rectangular Flower Planter Green (IN3168204)
- BUZZY SEEDS Herbs Gift Box Planter, Multi Color, 4PK (7015843)
- MAYNE Augusta 26 Tall Planter, Graphite Grey (5894-GRG)
- Ipower Landscaping Materials