Shop All Grow Media & Supplies
Ipower
4-Pair 1/8 Inch 8-Feet Long Heavy Duty Adjustable Rope Clip Hanger PR
Mfr # GLROPEX4
Zoro # G305979206
product price: $16.69
/pk 8, $2.09/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ipower
- MFR # GLROPEX4
- Zoro # G305979206
- UPC # 840166221778
- Country of Origin China
- Category Grow Media & Supplies
Description
* Rope: 8 feet length braided polypropylene rope, extreme strong with high tenacity. 4 easy-to-use carabiner clips
* Internal gear: zinc plated steel carabiners, metal - stable & smooth adjustment
* Weight capacity: up to 75-pounds load capacity per ratchet; 150-pounds per pair
* Upgraded advantages: fully adjustable and locking, tear & rust resistant
* Package included: 4-pair of 1/8" heavy duty rope hangers
* Internal gear: zinc plated steel carabiners, metal - stable & smooth adjustment
* Weight capacity: up to 75-pounds load capacity per ratchet; 150-pounds per pair
* Upgraded advantages: fully adjustable and locking, tear & rust resistant
* Package included: 4-pair of 1/8" heavy duty rope hangers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Add-On Hose Connection, 3/4" Threadsx3 (50H-BR)
- TARPCO SAFETY 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 7 Mil Tarp, Blue, Polyethylene (TS-205-6X8)
- RESIDEO Honeywell 120 Vac Transformer W/ Metal End Bells (AT140A1000)
- KOHLER Kit Key Box (17 755 66-S)
- IPOWER 19-Inch Leaf Bowl Trimmer Twisted Spin Cut for Plant Bud and Flower (GLTRIMBOWL19L)
- FOXFARM FCN2 70:30 Growing Media, 2 cu-ft Coverage Area, Brown, Bag (MFG)
- GENERAL HYDROPHONICS General Hydroponics pH Control Kit (HGC722080)
- JUMP START Soil Heating Cable, 48Ft. (JSHC48)
- OLDCASTLE LAWN & GARDEN 2CUFT Pine Bark Mulch (52055475)
- HOFFMAN A H /GOOD EARTH 8QT Horticult Perlite (16502)
- MOTHER EARTH Farmers Market Mix 4.4Lb (HGC733953)
- Ipower Hydroponics