Shop All Inline Duct Fans
Ipower
4 inch booster fan 100 CFM USA Standard with cord
Mfr # GLFANXBOOSTER4
Zoro # G405939063
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material steel
- Length 6
- Width (In.) 5.70
- Width 5.7
- Height (In.) 4.70
Product Information
- Brand Ipower
- MFR # GLFANXBOOSTER4
- Zoro # G405939063
- UPC # 610395731450
- Country of Origin China
- Category Inline Duct Fans
Dimensions
Length | 6 |
Width (In.) | 5.70 |
Width | 5.7 |
Height (In.) | 4.70 |
Height | 4.7 |
Grille Size | 5.4 x 4.4 x 7.9 inches |
Details
Item | 4 inch booster fan 100 CFM USA Standard with cord |
Housing Material | steel |
Color | Grey |
Weight | 1.65 |
Includes | Cord |
Description
* Efficient but quiet: Lead to great effects with a diameter of 4 inches, speed of 2930 RPM and 100 CFM air flow. A less than 40 dB noise level does not have any harm and will not disturb your work.
* Easy to install: Portable, lightweight and easy to install in areas with little available space. Sufficient 5.5' grounded power cord inside is convenient to use.
* Durable: Superior balanced centrifugal impeller and high strength housing for long service life. The motor features a permanently lubricated bearing that operates quietly and requires no maintenance.
* Wide application: Exhaust air for HVAC to remove heats & odors or intake fresh air, used in grow tents, kitchens, bathrooms, basements, attics, garage, workshops etc.
* Specification: Voltage: 110/120V; Wattage: 12W; Power Cord: 5.5FT. Max operating temp of motor is 130°C / 266°F; Max ambient temp is 60°C / 140°F. Note: Please turn the fan off immediately if the blades get stuck by other objects and turn on after clean.
* Easy to install: Portable, lightweight and easy to install in areas with little available space. Sufficient 5.5' grounded power cord inside is convenient to use.
* Durable: Superior balanced centrifugal impeller and high strength housing for long service life. The motor features a permanently lubricated bearing that operates quietly and requires no maintenance.
* Wide application: Exhaust air for HVAC to remove heats & odors or intake fresh air, used in grow tents, kitchens, bathrooms, basements, attics, garage, workshops etc.
* Specification: Voltage: 110/120V; Wattage: 12W; Power Cord: 5.5FT. Max operating temp of motor is 130°C / 266°F; Max ambient temp is 60°C / 140°F. Note: Please turn the fan off immediately if the blades get stuck by other objects and turn on after clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Triple Aquastat, Burner Control, 130F-240F (L8124L1011)
- REGAL FLAME Regal Flame 12BFUEL Premium Ventless Bio Ethanol Fireplace Fuel - 12 qt. (12BFUEL)
- STERLING Kit, Conversion Nat To LP (261R04867)
- HONEYWELL Diaphragm (314100)
- FANTECH Inline Fan, 6 In. Dia. (FG 6XL)
- SOLER & PALAU Inline Centrifugal Duct Fan, 4 In. Dia. (KIT-PV100X)
- MVP MASTER RAM SERIES 10" S-Prime Evo EC (10" S-Prime Evo EC)
- MVP MASTER RAM SERIES 6" Ho Classic Inline Fan 120V (6" CLASSIC HO)
- FANTECH Inline Centrifugal Duct Fan, 18In Dia, Stl (FKD 18XL)
- SOLER & PALAU Mixed Flow Duct Fan, 4 In. Dia. (TD-100)
- SOLER & PALAU Inline Centrifugal Duct Fan, 10 In. Dia. (PV-250X)
- Ipower Inline Duct Fans