Shop All Air Circulators
Ipower
39 inch Air Circulator Fan, Bladeless Cooler fan,White Color
Mfr # HIFANXBLADELESS39W
Zoro # G305938869
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color White
- Includes A fan, an instruction, a wire
- Height 7.5
- Width 11.6
Product Information
- Brand Ipower
- MFR # HIFANXBLADELESS39W
- Zoro # G305938869
- UPC # 840166226933
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 7.5 |
Width | 11.6 |
Length | 39.8 |
Details
Item | 39 inch Air Circulator Fan, Bladeless Cooler fan,White Color |
Material | Steel |
Color | White |
Includes | A fan, an instruction, a wire |
Media Weight | 8.4 |
Description
* [UNIQUE BLADELESS DESIGN] Innovative bladeless, safe air inlet grille, reference fluid dynamic design that increases air volume while blowing out soft air, and that ensures safety for baby, kids and pets. Large-slope turbine silent air duct, after inhaling air, generates powerful wind through turbocharging, place it in anywhere, creates a quiet, cool environment for you. The bladeless fan looks exquisite, stylish, with practical function. Very suitable as a gift for children, elders, friends, and lovers.
* [COMFORT AND POWERFUL] Perfect cooling fan with 3-mode & 10-speed settings, air outlet 360° adjustable, 90° wide oscillating fan with 10-hour sleep timer and noise lower than 60 Hz. Control by touch-screen or remote control. Easily set up and precise adjust for your comfort experience.
* [SAFE IN USING] This bladeless fan creates a powerful stream of uninterrupted airflow without fast-spinning blades making it safe for children, pets and during cleaning.
* [BETTER SLEEP] When the air in a room is too thin, it can be harmful to your health. A good fan helps to circulate the air in your room and increase the airflow, which can help to decrease any respiratory issues you may be experiencing. It can also help to improve your sleep, making it safer to spend more time in bed. This bladeless fan is quiet with noise lower than 60 Hz when using, also, it can help improve the quality of indoor air. Try this bladeless fan to improve your sleep.
* [EASY INSTALL] The clearly explained installation instruction makes the bladeless fan easy to install. Conform to the safety standard parts, the installation process will not cause harm to human body.
* [COMFORT AND POWERFUL] Perfect cooling fan with 3-mode & 10-speed settings, air outlet 360° adjustable, 90° wide oscillating fan with 10-hour sleep timer and noise lower than 60 Hz. Control by touch-screen or remote control. Easily set up and precise adjust for your comfort experience.
* [SAFE IN USING] This bladeless fan creates a powerful stream of uninterrupted airflow without fast-spinning blades making it safe for children, pets and during cleaning.
* [BETTER SLEEP] When the air in a room is too thin, it can be harmful to your health. A good fan helps to circulate the air in your room and increase the airflow, which can help to decrease any respiratory issues you may be experiencing. It can also help to improve your sleep, making it safer to spend more time in bed. This bladeless fan is quiet with noise lower than 60 Hz when using, also, it can help improve the quality of indoor air. Try this bladeless fan to improve your sleep.
* [EASY INSTALL] The clearly explained installation instruction makes the bladeless fan easy to install. Conform to the safety standard parts, the installation process will not cause harm to human body.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTVENTS Manual Fndtn Vent W/Damper Brw (500BR)
- EVERPURE Cartridge, Water Filter- Mc For - Part# Ev9612-06 (EV9612-06)
- MASTER PCB, Control Board (72-025-0450)
- HONEYWELL HOME TRADELINE PHOTOCONDUCTIVE FLAME DETECTOR (C554A1794)
- IPOWER 32 inch Air Circulator Fan, Heater and Cooler 2 in 1, Bladeless fan, Purple (HIFANXBLADELESS32GP)
- HESSAIRE Air Circulator 36" 115/230VAC (36B8WN)
- MAXX AIR Barrel Fan, Air Mover, Air Circulator 36 in. Non-Oscillating, 120 V, 7,300 / 10,200 CFM (BF36BD RED)
- ILIVING Explosion Proof 20 in. Ventilation Floor Fan, With 900-Watt, 5830 CFM, Red (ILG8EF20EX)
- GLOBAL INDUSTRIAL 24 Washdown Wall Mount Fan, 1 Speed, 7200 CFM, 1/4 HP, Single Phase (293018)
- AIRMASTER FAN Hazardous Location 30 Pedestal Fan, Adjustable Height 60-74, 1/4HP, 8725CFM (20351)
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 2,000 CFM (HVHF 12COMBOUPS)
- Ipower Air Circulators