Shop All Air Circulators
Ipower
39 inch Air Circulator Fan, Bladeless Cooler fan, Grey Silver Color
Mfr # HIFANXBLADELESS39GS
Zoro # G205938884
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Includes A fan, an instruction, a wire
- Height 7.1
- Width 12.2
Product Information
- Brand Ipower
- MFR # HIFANXBLADELESS39GS
- Zoro # G205938884
- UPC # 840166226926
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 7.1 |
Width | 12.2 |
Length | 37.8 |
Details
Item | 39 inch Air Circulator Fan, Bladeless Cooler fan, Grey Silver Color |
Material | Steel |
Color | Silver |
Includes | A fan, an instruction, a wire |
Media Weight | 9.7 |
Description
* [UNIQUE BLADELESS DESIGN] Innovative bladeless, safe air inlet grille, reference fluid dynamic design that increases air volume while blowing out soft air, and that ensures safety for baby, kids and pets. Large-slope turbine silent air duct, after inhaling air, generates powerful wind through turbocharging, place it in anywhere, creates a quiet, cool environment for you. The bladeless fan looks exquisite, stylish, with practical function. Very suitable as a gift for children, elders, friends, and lovers.
* [COMFORT AND POWERFUL] Perfect cooling fan with 3-mode & 10-speed settings, air outlet 360° adjustable, 90° wide oscillating fan with 10-hour sleep timer and noise lower than 60 Hz. Control by touch-screen or remote control. Easily set up and precise adjust for your comfort experience.
* [SAFE IN USING] This bladeless fan creates a powerful stream of uninterrupted airflow without fast-spinning blades making it safe for children, pets and during cleaning.
* [BETTER SLEEP] When the air in a room is too thin, it can be harmful to your health. A good fan helps to circulate the air in your room and increase the airflow, which can help to decrease any respiratory issues you may be experiencing. It can also help to improve your sleep, making it safer to spend more time in bed. This bladeless fan is quiet with noise lower than 60 Hz when using, also, it can help improve the quality of indoor air. Try this bladeless fan to improve your sleep.
* [EASY INSTALL] The clearly explained installation instruction makes the bladeless fan easy to install. Conform to the safety standard parts, the installation process will not cause harm to human body.
* [COMFORT AND POWERFUL] Perfect cooling fan with 3-mode & 10-speed settings, air outlet 360° adjustable, 90° wide oscillating fan with 10-hour sleep timer and noise lower than 60 Hz. Control by touch-screen or remote control. Easily set up and precise adjust for your comfort experience.
* [SAFE IN USING] This bladeless fan creates a powerful stream of uninterrupted airflow without fast-spinning blades making it safe for children, pets and during cleaning.
* [BETTER SLEEP] When the air in a room is too thin, it can be harmful to your health. A good fan helps to circulate the air in your room and increase the airflow, which can help to decrease any respiratory issues you may be experiencing. It can also help to improve your sleep, making it safer to spend more time in bed. This bladeless fan is quiet with noise lower than 60 Hz when using, also, it can help improve the quality of indoor air. Try this bladeless fan to improve your sleep.
* [EASY INSTALL] The clearly explained installation instruction makes the bladeless fan easy to install. Conform to the safety standard parts, the installation process will not cause harm to human body.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 14" x 14" x 1", 4 Pack (FA14X14_4)
- HUNTER Ceiling Fan, 70 in. Blade Dia., Single Phase, 120 (50472)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, 2.5 to 5.0" WC/ 7.0 to 12.0" WC (36J24-614)
- DAYTON Utility Exhaust Blower, 3HP, 2800 cfm (BI-12RMAW)
- IPOWER 32 inch Air Circulator Fan, Heater and Cooler 2 in 1, Bladeless fan, Purple (HIFANXBLADELESS32GP)
- DAYTON Light-Duty Industrial Fan 24" Oscillating, 115VAC, 3480/6360 CFM (22YK15)
- GLOBAL EQUIPMENT Global Industrial„¢ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase (MI0816R)
- DAYTON Corrosion-Resistant Industrial Fan 20" Non-Oscillating, 115/230VAC, 1850/1700/1500 CFM (20B4WV-W-G)
- MULTIFAN Air Circulator 30" Non-Oscillating, 115VAC, 10,000 CFM (FXCIRC30-2120BB)
- DAYTON Pedestal Base 27" (1ZCP3)
- AIRMASTER FAN Floor Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM (78975)
- Ipower Air Circulators