Shop All General Purpose Metal Shelving
Ipower
3 Tier Shelf, 23*13*30Inch, Chrome, Plastic Caster Included
Mfr # HKSHLF23133003C
Zoro # G205939089
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4.53
- Overall Width 14.37
- Color Black
- Length 23.62
- Material Metal
Product Information
- Brand Ipower
- MFR # HKSHLF23133003C
- Zoro # G205939089
- UPC # 840166239469
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 4.53 |
Overall Width | 14.37 |
Length | 23.62 |
Details
Item | 3 Tier Shelf, 23*13*30Inch, Chrome, Plastic Caster Included |
Color | Black |
Material | Metal |
Includes | SHELF |
Description
* Each shelf holds up to 250 pounds (evenly distributed); total max load weight is 750 pounds
* Durable steel construction. Included 2.5‘’ casters and adjustable leveling foot.
* Measures 23 x 13 x 30 inches (WxDxH). Wire shelves adjustable in 1-inch increments.
* This storage shelves structure is very simple, No tools required to assemble it.
* Durable steel construction. Included 2.5‘’ casters and adjustable leveling foot.
* Measures 23 x 13 x 30 inches (WxDxH). Wire shelves adjustable in 1-inch increments.
* This storage shelves structure is very simple, No tools required to assemble it.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 6 Hooks, Entryway, 71"H, Umbrella Holder, Bedroom, Wood, Brown (I 2005)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Brass 3"W x 8"D x 8"H (BKTM03X08X08MOABS)
- CSL Coat Rack, Zinc, 17 Inx14-3/4Inx36In (TMK-36)
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 24 in W, 36 in H, Stationary (HDC-202436-2S95)
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (5711-24HG)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3618-5PL)
- GLOBAL EQUIPMENT Heavy Duty Shelving 36"W x 24"D x 72"H With 4 Shelves - Wood Deck - Gray (717122)
- KD AMERICANA 72 x 36 x 18 in. Living Knect-A-Shelf D Resin Shelving Unit, Black (KD2514587)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (F7713-12HG)
- VESTIL Metal Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Stainless Steel (SSS-2448)
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 8 Shelves, Steel (F4523-18HG)
- Ipower General Purpose Metal Shelving