Shop All Shutter Mount Exhaust Fans
Ipower
24 Inch Shutter Exhaust Fan Aluminum, 2 PACK, 2PK
Mfr # HIFANXEXHAUST24X2
Zoro # G605939009
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20
- Height 26
- Includes 24 Inch Shutter Exhaust Fan
- Blade Material Steel
Product Information
- Brand Ipower
- MFR # HIFANXEXHAUST24X2
- Zoro # G605939009
- UPC # 840166244074
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Width | 20 |
Height | 26 |
Details
Exhaust/Supply Fan Item | iPower 24 Inch Shutter Exhaust Fan Aluminum, 2 PACK |
Includes | 24 Inch Shutter Exhaust Fan |
Blade Material | Steel |
Description
* INSTALLATION: Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* COOLING AND GVENTILATION: This industrial grade shutter fan can solve all your cooling and ventilation needs. Wattage (watts):170
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminum shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* 170W, 11V~60Hz, 1.21A, 1400RPM, 2750CFM
* COOLING AND GVENTILATION: This industrial grade shutter fan can solve all your cooling and ventilation needs. Wattage (watts):170
* RUST PROOF ALUMINUM SHUTTERS: This shutter fan is made with corrosion resistant aluminum shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* 170W, 11V~60Hz, 1.21A, 1400RPM, 2750CFM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-00 (NS2-0000-00)
- FOSTORIA Heating Element, 2000-Watts, 208V, Och-46 (671-5061)
- JOHNS MANVILLE MICROLITE 3/4# FSK 1-1/2X48X100' DUCT WRAP (3MARJM34FSK112X48X100)
- LOCHINVAR KIT IGNITOR W/GASKET (100165925)
- IPOWER 12 Inch Shutter Exhaust Fan Aluminum, 2 PACK, 2PK (HIFANXEXHAUST12X2)
- DAYTON Shutter Mount Exhaust Fan, 24 in, 1 Speed, 4600 CFM, 115V (484X47)
- CANARM ExtFn, 12In Bld Dia, Galvalume, 115V (AX12-2)
- CANARM Stnrd Fan, 36In Bl Dia, Steel, 115/208-280V (SD36-EC)
- HESSAIRE Shutter Fan, Variable Speed, 1200 cfm, 115/230V (12SF4V35C)
- HESSAIRE Shutter, Dayton, For 484X46, 484X47 (S24SF)
- ILIVING Silver 16 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF16V-T)
- Ipower Shutter Mount Exhaust Fans