Shop All Planters & Window Boxes
Ipower
20-Gallon Fabric Aeration Pots Container with Strap Handles
Mfr # GLGROWBAG20X5
Zoro # G305939149
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Color Tan
- Width 5
- Length 15.5
- Height 4.5
Product Information
- Brand Ipower
- MFR # GLGROWBAG20X5
- Zoro # G305939149
- UPC # 799441258384
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 5 |
Length | 15.5 |
Height | 4.5 |
Details
Material | Fabric |
Color | Tan |
Weight | 2.55 |
Item | iPower GLGROWBAG20X5 20-Gallon Fabric Aeration Pots Container with Strap Handles |
Description
* Fabric Material: Made of 300g thickened nonwoven fabric, these pots are moderately permeable, environmentally friendly and BPA-free. Can be washed and reused for future seasons
* Great for root formation: The breathable fabric pots are air pruned, prevent plant roots from circling and enhance root structure to promote healthy root development
* Excellent drainage: It provides water drainage through the soil to eliminate over watering and allows your roots to breath, translating to a healthier and more vigorous growth
* Easy to transplant: The handles are double thick and double stitched, durable bag with sturdy handle straps allows moving easily and safely. Decreased risk of transplant shock
* Package: 5-pack 20 gallons fabric grow bags. Pot dimension: Diameter 21. 0 inches, Height 15. 0 inches
* Great for root formation: The breathable fabric pots are air pruned, prevent plant roots from circling and enhance root structure to promote healthy root development
* Excellent drainage: It provides water drainage through the soil to eliminate over watering and allows your roots to breath, translating to a healthier and more vigorous growth
* Easy to transplant: The handles are double thick and double stitched, durable bag with sturdy handle straps allows moving easily and safely. Decreased risk of transplant shock
* Package: 5-pack 20 gallons fabric grow bags. Pot dimension: Diameter 21. 0 inches, Height 15. 0 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gear-Spur 14T Rh (717-05432)
- MANHATTAN COMFORT Menton Steel Rattan 2-Piece Chair Lounge and 2 Seater with Coffee Table Patio Set in Grey (OD-CV009-GY)
- BONIDE PRODUCTS Hydrated Lime 10 Lb (97980)
- UNION PRODUCTS Union Products 62565 Realmingo 52 in. Original Featherstone Standing Flamingo Statue (176069)
- SINTECHNO Artistic Plant Stand with Shelf, Hazelnut (SI460830)
- FORO 6 x 3 in. Oval Raised Galvanized Steel Garden Bed Planter, Silver (FO3264522)
- BLOEM 5.125 in. H X 6 in. D Resin Mathers Planter Pebble Stone (MAT0683)
- MAYNE Fairfield Window Box 4' - White (5823-W)
- PANACEA PRODUCTSRP GT 8 Sand Humm Bracket (85004GT)
- TDI BRANDS TDI Brands GP172B Tierra Garden 80 Cm Square Tray; Black (GP172B)
- BLOEM Planter Box Sq Terra Cott 18In (57018C)
- Ipower Landscaping Materials