Shop All Inline Duct Fans
Ipower
2-Pack Silent 6 inch Booster Fan 174 CFM Quiet Inline Duct for Kitchen Bathroom Grow Tent, 2PK
Mfr # GLFANXBOOSTER6V2X2
Zoro # G805939267
product price: $39.89
/pk 2, $19.95/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material steel
- Voltage 12 Volts
- Length 7.48
- Height 8.07
- Includes 2-Pack 6 inch Booster Fan
Product Information
- Brand Ipower
- MFR # GLFANXBOOSTER6V2X2
- Zoro # G805939267
- UPC # 840166224298
- Country of Origin China
- Category Inline Duct Fans
Dimensions
Length | 7.48 |
Height | 8.07 |
Grille Size | 7.48 x 13.78 x 8.7 inches |
Width (In.) | 13.78 |
Width | 13.78 |
Height (In.) | 8.07 |
Details
Item | iPower 2-Pack Silent 6 inch Booster Fan 174 CFM Quiet Inline Duct for Kitchen Bathroom Grow Tent |
Housing Material | steel |
Voltage | 12 Volts |
Includes | 2-Pack 6 inch Booster Fan |
Description
* Efficient with low noise: Lead to great effects with a diameter of 6 inches, speed of 2800 RPM and 174 CFM air flow. A less than 60.7 dB noise level does not have any harm and will not disturb your work.
* High safety and easy to install: With insulating coating, high safety factor. Portable, lightweight and easy to install. Sufficient 4.9' grounded power cord inside is convenient to use.
* Durable: Superior balanced centrifugal impeller and high strength housing for long service life. The motor features a permanently lubricated bearing that operates quietly and requires no maintenance.
* Durable: Superior balanced centrifugal impeller and high strength housing for long service life. The motor features a permanently lubricated bearing that operates quietly and requires no maintenance.
* Specification: Voltage: 110-120V; Wattage: 37W; Power Cord: 4.9FT; Max operating temp of motor is 130°C / 266°F. Max ambient temp is 60°C / 140°F. Note: Please turn the fan off immediately if the blades get stuck by other objects and turn on after clean.
* High safety and easy to install: With insulating coating, high safety factor. Portable, lightweight and easy to install. Sufficient 4.9' grounded power cord inside is convenient to use.
* Durable: Superior balanced centrifugal impeller and high strength housing for long service life. The motor features a permanently lubricated bearing that operates quietly and requires no maintenance.
* Durable: Superior balanced centrifugal impeller and high strength housing for long service life. The motor features a permanently lubricated bearing that operates quietly and requires no maintenance.
* Specification: Voltage: 110-120V; Wattage: 37W; Power Cord: 4.9FT; Max operating temp of motor is 130°C / 266°F. Max ambient temp is 60°C / 140°F. Note: Please turn the fan off immediately if the blades get stuck by other objects and turn on after clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 12 In, 1286 CFM (10D963)
- HONEYWELL HOME Replacement Motor, 60 Hz (802360JA)
- ILC Replacement For Aprilaire 310ß Filter 2-Pack, 2PK (310?)
- ALL-FILTERS 20X24X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (20241.13 6PK)
- SOLER & PALAU Duct Fan Exhaust Kit, 6 In. Dia. (KIT-TD150H)
- FANTECH Inline Bathroom Fan, 70W (PB 270L10V-2)
- MVP MASTER RAM SERIES 4" Ho Classic Inline Fan 120V (4" CLASSIC HO)
- XPOWER 1/3 HP, 2400 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with GFCI Power Outlets for Daisy Chain (X-600A GREEN)
- SUNCOURT Flush Fit Register Booster Fan - Brown (HC500-B)
- FANTECH Inline Centrifugal Duct Fan, 14 In. Dia. (FKD 14XL)
- FANTECH Exhaust Fan Kit, 4 and 6 In. Dia. (PB270-2)
- Ipower Inline Duct Fans