Shop All Backdraft Roof Dampers
Ipower
18 Inch Backdraft Damper
Mfr # HIDAMP18
Zoro # G605939269
$60.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Material Steel
- Includes Automatic Gravity Shutter
Product Information
- Brand Ipower
- MFR # HIDAMP18
- Zoro # G605939269
- UPC # 840166236598
- Country of Origin China
- Category Backdraft Roof Dampers
Details
Item | 18 Inch Backdraft Damper |
Construction Material | Steel |
Includes | Automatic Gravity Shutter |
Description
* PRODUCT DIMENSION: This 18-Inch Automatic Gravity Shutter’s outer dimension measures 21.26" x 21.26" x 2.76" (Length x Width x Depth), ideal for home, garages, and greenhouses – check the product image for detailed product dimensions.
* HIGH-QUALITY ALUMINUM: Product made from high-quality aluminum that it’s durable and never corrosion or rust, maintain a neat and smooth surface.
* WEATHER AND PEST PROOF: Precision manufacturing that the louvers can 100% fully close to prevent water from entering. Heavy duty and precision structure enable this Shutter to withstand tropical storm conditions including hurricanes and tornados.
* FUNCTIONAL: Automatically open and gravity close. This shutter accompany with an iPower motor and fan blade can help to cool your space and remove excess heat, moisture and dust.
* CAUTION: This Automatic Gravity Shutter is sold alone, does not include the exhaust fan blade and motor.
* HIGH-QUALITY ALUMINUM: Product made from high-quality aluminum that it’s durable and never corrosion or rust, maintain a neat and smooth surface.
* WEATHER AND PEST PROOF: Precision manufacturing that the louvers can 100% fully close to prevent water from entering. Heavy duty and precision structure enable this Shutter to withstand tropical storm conditions including hurricanes and tornados.
* FUNCTIONAL: Automatically open and gravity close. This shutter accompany with an iPower motor and fan blade can help to cool your space and remove excess heat, moisture and dust.
* CAUTION: This Automatic Gravity Shutter is sold alone, does not include the exhaust fan blade and motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Filter, For Use With 2PUX6 to 2PUY2, PK3 (3286300)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 1440W, 24"W x 24"L (SRL24242)
- SELKIRK METALBESTOS Flashing Bvnt 6"6Rv-Af6 (106825)
- PORTACOOL Louver Kit, Plastic (PARLVR000200)
- IPOWER 16 Inch Backdraft Damper (HIDAMP16)
- DAYTON Damper, Roof Mount (4HX68)
- DAYTON Backdraft Damper, Horizontal, 50 Sq (6WRK8)
- DAYTON Damper, Roof Mount (4HX67)
- DAYTON Damper, Backdraft (4HX74)
- DAYTON Damper, Backdraft (4HX75)
- DAYTON Damper, Backdraft (4HX76)
- Ipower Dampers