Shop All Air Circulators
Ipower
16 inch Ventilation Fan Air Circulator with Thermostat
Mfr # HIFANXVENTIL16THEMOT
Zoro # G305938883
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 Volts
- Material Steel
- Color White
- Includes Gable VentilatorX1,ThermostatX1
- Height 9.06
Product Information
- Brand Ipower
- MFR # HIFANXVENTIL16THEMOT
- Zoro # G305938883
- UPC # 840166212486
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 9.06 |
Width | 18.31 |
Length | 18.31 |
Details
Item | 16 inch Ventilation Fan Air Circulator with Thermostat |
Voltage | 115 Volts |
Material | Steel |
Color | White |
Includes | Gable VentilatorX1,ThermostatX1 |
Media Weight | 14.77 |
Description
* [Durable Material] Durable galvanized steel shroud and blades to resist heat distortion. With strong wind power, it is also very energy efficient
* [Thermostat Included] This thermostat controls ventilators to promote the equalization of temperatures inside and outside your attic.
* [Wide Applications] Use anywhere that would benefit from improved air flow to reduce humidity, clear the air and lower temperatures in grow rooms, greenhouses, Attics. Suitable for 1850 sq.ft attic.
* [Easy To Install] Designed for gable installation. Mounting brackets simplify installation.
* [Thermostat Included] This thermostat controls ventilators to promote the equalization of temperatures inside and outside your attic.
* [Wide Applications] Use anywhere that would benefit from improved air flow to reduce humidity, clear the air and lower temperatures in grow rooms, greenhouses, Attics. Suitable for 1850 sq.ft attic.
* [Easy To Install] Designed for gable installation. Mounting brackets simplify installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105NG1G)
- REZNOR 175272 Dsi Electrode Assembly (175272)
- AIR HANDLER 14x20x1 Synthetic Pleated Air Filter, MERV 8 (GR6BM814201)
- MARKEL PRODUCTS Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/750 W (E3055T2DWB)
- IPOWER 32 inch Air Circulator Fan, Heater and Cooler 2 in 1, Bladeless fan, Purple (HIFANXBLADELESS32GP)
- DAYTON Light-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/5450 CFM (2LY97B)
- DAYTON Light-Duty Industrial Fan 24" Non-Oscillating, 120VAC, 3800/5450 CFM (22YK16)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 8800/9800 CFM (1VCE9)
- DAYTON Mounting Bracket, 14 1/2 in H, Steel, Includes Secondary Safety Support Cable (1ZCP6)
- AIRMASTER FAN Air Circulator 18" 115VAC (78984)
- AIRMASTER FAN Floor Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78973)
- Ipower Air Circulators