Shop All Air Circulators
Ipower
14 inch Ventilation Fan Air Circulator with Thermostat
Mfr # HIFANXVENTIL14THEMOT
Zoro # G105939172
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 Volts
- Material Steel
- Color White
- Includes Gable VentilatorX1,ThermostatX1
- Height 8.27
Product Information
- Brand Ipower
- MFR # HIFANXVENTIL14THEMOT
- Zoro # G105939172
- UPC # 840166212479
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 8.27 |
Width | 15.75 |
Length | 15.75 |
Details
Item | 14 inch Ventilation Fan Air Circulator with Thermostat |
Voltage | 115 Volts |
Material | Steel |
Color | White |
Includes | Gable VentilatorX1,ThermostatX1 |
Media Weight | 8.88 |
Description
* [Durable Material] Durable galvanized steel shroud and blades to resist heat distortion. With strong wind power, it is also very energy efficient
* [Thermostat Included] This thermostat controls ventilators to promote the equalization of temperatures inside and outside your attic.
* [Wide Applications] Use anywhere that would benefit from improved air flow to reduce humidity, clear the air and lower temperatures in grow rooms, greenhouses, Attics. Suitable for 1850 sq.ft attic.
* [Easy To Install] Designed for gable installation. Mounting brackets simplify installation.
* [Thermostat Included] This thermostat controls ventilators to promote the equalization of temperatures inside and outside your attic.
* [Wide Applications] Use anywhere that would benefit from improved air flow to reduce humidity, clear the air and lower temperatures in grow rooms, greenhouses, Attics. Suitable for 1850 sq.ft attic.
* [Easy To Install] Designed for gable installation. Mounting brackets simplify installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL HEPA Filter (200F HP2)
- ESSICK AIR Humidifier Wick Filter (MAF2)
- MRCOOL 10KW Heat Kit (MHK10U)
- REZNOR 82414 Eco Device #Grap0200152C (82414)
- IPOWER 32 inch Air Circulator Fan, Heater and Cooler 2 in 1, Bladeless fan, Purple (HIFANXBLADELESS32GP)
- MAXX AIR Floor Fan, Air Circulator, Air Mover 20 in. Non-Oscillating, 120 V, 1,500 / 2,050 / 2,250 CFM (HVFF 20UPS)
- TPI INDUSTRIAL Air Circulator 30" 240VAC (ACH 30-EX3)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20950)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 18" Oscillating, 115VAC, 1805/2113/2600 CFM (20934)
- DAYTON Mobile Air Circulator 48" Non-Oscillating, 120VAC, 21,000 CFM (6ALE4)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 30" Non-Oscillating, 115VAC, 4463/6259/8402 CFM (20956)
- Ipower Air Circulators