Shop All Flexible Ducts
Ipower
14 inch ducting 25 feet long + pair of clams
Mfr # GLDUCT14X25C
Zoro # G405974446
$51.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 15
- Material Aluminum
- Includes Ducting, Clamps
- Color Silver
- Height (In.) 13
Product Information
- Brand Ipower
- MFR # GLDUCT14X25C
- Zoro # G405974446
- UPC # 810000170067
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 15 |
Height (In.) | 13 |
Width (In.) | 15 |
Details
Flexible Duct Item | 14 inch ducting 25 feet long + pair of clams |
Material | Aluminum |
Includes | Ducting, Clamps |
Color | Silver |
Description
* Specs: material: Aluminum foil + PET; size: 14inches (diameter) x 25feet (length) when fully extended. Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C).
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 1 pair of 14inch metal clamps made from stainless steel.
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 1 pair of 14inch metal clamps made from stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Fan, Losone, 700 CFM (L700)
- TRUE BLUE AIR FILTER FIBERGLASS 12X20X1in. (112201)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x20x22", MERV 11 (3DVN6)
- LIEBERT Humidifier Tank (154016P1)
- THRIFCO PLUMBING 3 Inch x 8 Feet Vinyl Ducting (4400753)
- BROAN Roof Vent Kit, Flexible Duct, 8 ft. L (RVK1A)
- ATCO Insulated Flexible Duct, 180F, 8" Dia. (13002508)
- ATCO Insulated Flexible Duct, 8In Dia (13102508)
- WESTAFLEX Noninsulated Flexible Duct, 500F, 15 ft. L (2505)
- ATCO Insulated Flexible Duct, 180F, Polyester (17002510)
- ATCO Insulated Flexible Duct, 10"WC (13002514)
- Ipower Heating Ventilation