Shop All Lawn & Garden Sprayers
Ipower
1.35 Gallon Lawn Garden Pump Sprayerwith 6.5 Inch Hand Pruner combo, Yellow
Mfr # GLSPRYPUMP5PR6
Zoro # G905974434
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Material plastic
- Material plastic
- Size 16.93 x 6.97 x 7.9 inches
- Color Yellow
- Height 7.09
Product Information
- Brand Ipower
- MFR # GLSPRYPUMP5PR6
- Zoro # G905974434
- UPC # 840166234235
- Country of Origin China
- Category Lawn & Garden Sprayers
Dimensions
Size | 16.93 x 6.97 x 7.9 inches |
Height | 7.09 |
Pump Length | 16.93 |
Width | 6.97 |
Details
Item | iPower 1.35 Gallon Lawn Garden Pump Sprayerwith 6.5 Inch Hand Pruner combo, Yellow |
Tank Material | plastic |
Material | plastic |
Color | Yellow |
Weight Empty | 3.33 |
Weight | 3.33 |
Description
* Lawn garden pump sprayer: Design with wide large bowl mouth and funnel design at the top for easier filling, cleaning, and less liquid leakage. Simply unscrew the cap, fill up the bottle and close the lid. Pump up the pressure and you are ready to spray
* Garden hand pruner: Comes with stainless steel precision-sharpened blades is ideal for trimming, shaping and other quick snips on small plants even the most minute, superfluous branches without damaging vital stems
* Translucent water bottle & thickened bottom: The translucent water bottle with calibration scale makes it convenient to check how much liquid left and when to refill. Thickened bottom can significantly improve its durability and stability
* Adjustable nozzle and shoulder strap: Adjustable nozzle for water column spray and shower spray settings. Come with a heavy-duty shoulder strap for easy carrying and can be adjusted to your liking
* Comfort: 16" Long practical watering wand gives a better reach and can reach some inaccessible places. The comfort-grip handle has a shut-off valve, so you can carry the sprayer over your shoulder and rest hand while keeping a constant flow
* Garden hand pruner: Comes with stainless steel precision-sharpened blades is ideal for trimming, shaping and other quick snips on small plants even the most minute, superfluous branches without damaging vital stems
* Translucent water bottle & thickened bottom: The translucent water bottle with calibration scale makes it convenient to check how much liquid left and when to refill. Thickened bottom can significantly improve its durability and stability
* Adjustable nozzle and shoulder strap: Adjustable nozzle for water column spray and shower spray settings. Come with a heavy-duty shoulder strap for easy carrying and can be adjusted to your liking
* Comfort: 16" Long practical watering wand gives a better reach and can reach some inaccessible places. The comfort-grip handle has a shut-off valve, so you can carry the sprayer over your shoulder and rest hand while keeping a constant flow
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEEDINGTIME Metal Litter Scoop Medium 22987 (FE9790)
- T-H MARINE T-H Marine LCH-1W-DP Cup Holder, 3-1/8" - White (LCH-1W-DP)
- ZORO SELECT Chemical Dispenser, Plastic (2ZTZ5)
- MTD Tine-Bolo 10 Rh (742-04226-0637)
- MASTER MFG Mist Sprayer, None Tank, 0 in Hose Length (MMS-01-000N-MM)
- SOLO 416-Li Li-Ion Battery Backpack Sprayer (441)
- MATABI Kima 12 (83812)
- WESTWARD 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 46" Hose Length, 40 psi Max Pressure (39D766)
- SOLO 5 gal. Diaphragm Pump Backpack Sprayer, 48" Hose Length (485)
- ROUNDUP Fountainhead/Burgess Prod 190470 Roundup Commercial Tank Sprayer; 3 gal. (200127)
- ZEP 2 gal. Acid Sprayer, Polymer Tank, Cone Spray Pattern, 40" Hose Length, 100 psi Max Pressure (783101)
- Ipower Lawn Sprayers & Accessories