Shop All Shutter Mount Exhaust Fans
Ipower
12 Inch Shutter Exhaust Fan + Temperature Control
Mfr # HIFANXEXHAUST12THEMOT
Zoro # G905939280
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15.75
- Height 11.62
- Includes Exhaust fan, Thermostata
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIFANXEXHAUST12THEMOT
- Zoro # G905939280
- UPC # 840166225158
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Width | 15.75 |
Height | 11.62 |
Details
Exhaust/Supply Fan Item | 12 Inch Shutter Exhaust Fan + Temperature Control |
Includes | Exhaust fan, Thermostata |
Blade Material | Steel |
Description
* This 12 inch shutter/exhaust fan with automatic Shutters can help replace your ac unit by cooling your garage, attic, greenhouse shop or chicken coop. Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* This shutter fan is made with corrosion resistant aluminium shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* This thermostat controls ventilators to promote the equalization of temperatures inside and outside your attic. current capacity not to exceed 13 amps.
* Fan Specification: 115 Volts, 60W, 1620RPM, 940CFM
* Thermostat Specification: 0.45 pound, White, Corded-electric, 50°F to 120°F, 120 volt, 1200W, 3.82 x 3.54 x 1.77 inches
* This shutter fan is made with corrosion resistant aluminium shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* This thermostat controls ventilators to promote the equalization of temperatures inside and outside your attic. current capacity not to exceed 13 amps.
* Fan Specification: 115 Volts, 60W, 1620RPM, 940CFM
* Thermostat Specification: 0.45 pound, White, Corded-electric, 50°F to 120°F, 120 volt, 1200W, 3.82 x 3.54 x 1.77 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL L4064B2236 Fan & Limit W/8" (L4064B2236)
- LENNOX Control Board (80K12)
- CARRIER Blower Pulley, 3X4X5 (KR11AZ406)
- TEKMAR Tekmar 071 Universal Sensor With 1' Wire (071)
- IPOWER 12 Inch Shutter Exhaust Fan Aluminum, 2 PACK, 2PK (HIFANXEXHAUST12X2)
- HESSAIRE Shutter Fan, 12", 1100 CFM (12SF4T50C)
- MAXX AIR 24 In. Heavy Duty Exhaust Fan with Automatic Shutter (IF24UPS)
- HESSAIRE Shutter Fan, 24", Variable Speed, 4450 cfm, 115/230V (24SF6V240C)
- ILIVING Silver 20 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF20V-T)
- DAYTON Shutter Mount Exhaust Fan, 20", Variable Speed, 2830 cfm (484X43)
- DAYTON Shutter Mount Exhaust Fan, 18", 1 Speed, 2590 cfm, 115V (484X41)
- Ipower Shutter Mount Exhaust Fans