Shop All Carbon Filters
Ipower
12 inch by 48 inch Air Carbon Filter Odor Control Inline Fan
Mfr # GLFILT12L
Zoro # G105939370
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 19.1 x 19.1 x 5 inches
- Nominal Height 18.8
- Nominal Width 19
- Air Filter Color Silver
- Material Aluminum
Product Information
- Brand Ipower
- MFR # GLFILT12L
- Zoro # G105939370
- UPC # 799441267720
- Country of Origin China
- Category Carbon Filters
Dimensions
Nominal Filter Size | 19.1 x 19.1 x 5 inches |
Nominal Height | 18.8 |
Nominal Width | 19 |
Media Roll Length | 51.50 |
Details
Air Filter Color | Silver |
Material | Aluminum |
Item | iPower 12 inch by 48 inch Air Carbon Filter Odor Control Inline Fan |
Media Color | Silver |
Description
* Effective odor control: protects from chemical irritants and eliminates odors from bathrooms, basements and kitchens. Absorbs odors from pets and smoking, pungent smell and particulates from indoor grow tent.
* Versatile applications: item can be used as intake or exhaust filter in a variety of setups including use with inline fan and duct fans, intake and exhaust fans, air exchange fans, ventilation ducts, and other accessories.
* Specs: size: 12inch; flange ducting: 48inch length. 1050+ IAV Australian RC412 activated carbon: High-quality carbon for higher absorption and long service
* Reversible flange and base: the flange and bottom can be removed to reverse the charcoal canister, allowing the filter body to be flipped upside-down for reversible smell filtration and an extended service life.
* Pre-filter included: we recommend replace the pre-filter every 6 months to protect your filter.
* Versatile applications: item can be used as intake or exhaust filter in a variety of setups including use with inline fan and duct fans, intake and exhaust fans, air exchange fans, ventilation ducts, and other accessories.
* Specs: size: 12inch; flange ducting: 48inch length. 1050+ IAV Australian RC412 activated carbon: High-quality carbon for higher absorption and long service
* Reversible flange and base: the flange and bottom can be removed to reverse the charcoal canister, allowing the filter body to be flipped upside-down for reversible smell filtration and an extended service life.
* Pre-filter included: we recommend replace the pre-filter every 6 months to protect your filter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Module, Smart Action Motion Sensor (FV-MSVK1)
- ZORO SELECT Filtered Return Air Grille, 16.62 X 22.62, White, Steel (4JRT5)
- TEMPCO Screw Plug Immersion Heater, 62-7/8 In. L (TSP02215)
- NATURALAIRE 12x20x1 Standard Capacity Pleated Filter, MERV 8 (84858.011220)
- AIR HANDLER Activated Carbon Air Filter, 16x25x2" (6W743)
- AIR HANDLER Activated Carbon Air Filter, 20x25x2" (2JUA1)
- ALL-FILTERS 16X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (16242.C 4PK)
- AIR HANDLER Carbon Impregnated Filter, 12x24x4" (6B908)
- AIR HANDLER Carbon Impregnated Filter, 24x24x1" (2JUR5)
- DURAFLOW FILTRATION Filters for GE: WB06X10823, WB02X11124, JX81J Samsung: DE63-00367E (CF3250)
- ALL-FILTERS 15X25X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (15251.C 4PK)
- Ipower Carbon Filters