Shop All Light Fixture Parts
Ipower
12 Feet Lamp Cord with Gear Switch
Mfr # HILAMPCORDMDIM
Zoro # G105938854
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.27
- Width 3.15
- Height 1.97
- Voltage 12 Volts
- Material Metal
Product Information
- Brand Ipower
- MFR # HILAMPCORDMDIM
- Zoro # G105938854
- UPC # 810000170616
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 8.27 |
Width | 3.15 |
Height | 1.97 |
Details
Item | 12 Feet Lamp Cord with Gear Switch |
Voltage | 12 Volts |
Material | Metal |
Color | Black |
Description
* Safety Assurance: Constructed of fire-resistant materials, 18/2 SPT-2gauge wire, 221°F/105°C. Warning: Please don't use this product in a wet environment.
* Easy Access for ON/OFF Switch: You can turn on and off easily just use the push-button switch on the cable. The switch is 19.7inch(50cm)away from the plug, convenient switch operation.
* Extension Cable: 12ft long satisfies for most hanging light applications; Fits standard E26/E27 Socket and ON/OFF toggle switch; Max Wattage: 360W, 120V-250V.
* Durability: It perfectly protects the cable and not easy to loose or rotating after tightening, so as to effectively improve the service life of the socket.
* Multifunction: Perfect for outdoor decoration, like weddings, party and yard barbecue, also work great for using led plant bulbs. Ideal for places that you are inconvenient to close to the power source.
* Easy Access for ON/OFF Switch: You can turn on and off easily just use the push-button switch on the cable. The switch is 19.7inch(50cm)away from the plug, convenient switch operation.
* Extension Cable: 12ft long satisfies for most hanging light applications; Fits standard E26/E27 Socket and ON/OFF toggle switch; Max Wattage: 360W, 120V-250V.
* Durability: It perfectly protects the cable and not easy to loose or rotating after tightening, so as to effectively improve the service life of the socket.
* Multifunction: Perfect for outdoor decoration, like weddings, party and yard barbecue, also work great for using led plant bulbs. Ideal for places that you are inconvenient to close to the power source.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCLAIM LIGHTING Wall Light, Arch, Bronze, 1-Light (8201ABZ)
- ILC Replacement for Philips 6992p replacement light bulb lamp (6992P PHILIPS)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12-EDU)
- ILC Replacement for Uvdi Ultraviolet Devices 07-4001 replacement light bulb lamp (07-4001 UVDI ULTRAVIOLET DEVICES)
- MIDWEST FASTENER Desk Lamp Lamp Switches 2PK (65242)
- ILC Replacement For LIGHT BULB LAMP, ICF1D38H1LD (ICF-1D38-H1-LD)
- SIGNIFY Philips Advance ICN2S54/T35 Electronic Ballast, 2- 54W T5HO Lamps, Programmed Start, 1.0 BF, 120-277 (ICN2S54/T35)
- JUNO LIGHTING LED Adj Trim Kit 4in., Switchable 27K/30 (RB4A SWW5 MW M6)
- ILC Replacement For LIGHT BULB LAMP, E432IS120 (E4/32IS-120)
- PAREX Parex 1229 90 lbs. Exterior Stucco - White (154911)
- MIDWEST FASTENER #10 x 100' Ball Chain Reel Brass (17606)
- Ipower Light Fixture Parts