Shop All Planters & Window Boxes
Ipower
10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK
Mfr # GLGROWBAG25X5TANX2
Zoro # G405939247
product price: $41.99
/pk 10, $4.20/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Width 13.39
- Length 17.32
- Height 3.94
- Weight 6.53
Product Information
- Brand Ipower
- MFR # GLGROWBAG25X5TANX2
- Zoro # G405939247
- UPC # 840166239216
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 13.39 |
Length | 17.32 |
Height | 3.94 |
Details
Material | Fabric |
Color | Tan |
Weight | 6.53 |
Item | iPower 10-Pack 25 Gallon Plant Grow Bags, Tan |
Description
* Breathable for root formation: The nonwoven fabric pots keep your plant roots stay aerated and are air-pruned. Make roots absorbing nutrients more efficiently and preventing from circling. Enhance root structure and grow healthier
* Tan color planting container: Tan grow bags tend not to attract mosquitoes. Absorb less heat and keep plants cooler in summer, boosting plant growth and yields. Growing pot dimension: diameter 22 inch, height 16 inch
* Great drainage: Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier. Good drainage to prevent soil water from causing root rot and wilting of plants
* Great sturdy fabric material: Made of 300g thickened nonwoven fabric with double stitched handle straps. Move bags full of soil and plants easily and without damaging the roots of the plants. Built with a flat base for easily filling this pot by yourself
* Multi applications: Durable material, not easily damaged and washable. Plant grow bags can be reused for years. Keep plants warmer in winter and cooler in summer. Perfect for outdoor garden, patios or indoor growing operations
* Tan color planting container: Tan grow bags tend not to attract mosquitoes. Absorb less heat and keep plants cooler in summer, boosting plant growth and yields. Growing pot dimension: diameter 22 inch, height 16 inch
* Great drainage: Nonwoven fabric with high permeability only retains the required water for the roots of plant to breathe more smoothly and grow healthier. Good drainage to prevent soil water from causing root rot and wilting of plants
* Great sturdy fabric material: Made of 300g thickened nonwoven fabric with double stitched handle straps. Move bags full of soil and plants easily and without damaging the roots of the plants. Built with a flat base for easily filling this pot by yourself
* Multi applications: Durable material, not easily damaged and washable. Plant grow bags can be reused for years. Keep plants warmer in winter and cooler in summer. Perfect for outdoor garden, patios or indoor growing operations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Ge 120W Plant Fld Bulb (21000)
- GOPOWERBIKE Electric Bike, GoEagle (B707)
- OREGON Gator G5 Blade, 20-1/2 " L, 3 " W (596-319)
- AFTERMARKET Step Toolbox Fits Allis Chalmers Tractor 7000 7030 7040 7050 7060 7080 (R6990)
- GRANDOLDGARDEN 16 in. Opening Standing Swan Planter (GR3255)
- ELK STUDIO Fairhaven Set of 2 Planters (564789)
- PANACEA 9" Wht Plant Bracket (85008)
- POPPELMANN Poppelmann VAA717P10 6 in. Plastic Pot White & Gray - Pack of 10 (VAA717P10)
- BLOEM PLANTR ARIANA CHRCL 16"" (AP16908)
- BLOEM TERRAPOT TRCOT 12"" (50012C)
- GRONOMICS Gronomics VG 32-45 Vertical Garden Planter 32 W x 45 H x 9 D in. (VG 32-45)
- Ipower Planters & Window Boxes