Shop All Flexible Ducts
Ipower
10 inch ducting 25 feet long + pair of clams
Mfr # GLDUCT10X25C
Zoro # G305974423
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 11
- Material Aluminum
- Color Silver
- Width (In.) 12
- Height (In.) 1.5
Product Information
- Brand Ipower
- MFR # GLDUCT10X25C
- Zoro # G305974423
- UPC # 610395731474
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 11 |
Width (In.) | 12 |
Height (In.) | 1.5 |
Details
Flexible Duct Item | 10 inch ducting 25 feet long + pair of clams |
Material | Aluminum |
Color | Silver |
Description
* Ducting Size: 10 inches (diameter) x 25 feet (length) when fully extended
* Thermal Endurance: Temperature endurance range from 0 ~ 185°F.(-18°C ~ 85°C)
* Wide Applications: Kitchens, Bathrooms, Greenhouses, Grow Rooms, Grow Tents, etc
* Easy Installation: Free pair of 10 inch metal clamps made from stainless steel. Flexible length for exhaust fan blower / inline fan
* Fire Proof Coating: Flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance
* Thermal Endurance: Temperature endurance range from 0 ~ 185°F.(-18°C ~ 85°C)
* Wide Applications: Kitchens, Bathrooms, Greenhouses, Grow Rooms, Grow Tents, etc
* Easy Installation: Free pair of 10 inch metal clamps made from stainless steel. Flexible length for exhaust fan blower / inline fan
* Fire Proof Coating: Flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV6)
- WIGWAM MILLS LG Diabetic Therm Sock (F2062-792 LG)
- AMERI-VENT Pipe Section, 6" Dia., 3 ft. L (6E3)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A710)
- WESTAFLEX Noninsulated Flexible Duct, 30 ft. L (W5057)
- S & K PRODUCTS Vent Pipe Caps (D-286)
- WESTAFLEX Noninsulated Flexible Duct, 15 ft. L, 500F (2501)
- LAMBRO Duct Dryer Alum Foil 4Inx8Ft (498PL)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 8in ID (01-226-8)
- ATCO Insulated Flexible Duct, 180F, 8" Dia. (13002508)
- MASTER FLOW Master Flow F6IFD10X300 Insulated Flexible Duct, 10 in, Fiberglass, Silver (F6IFD10X300)
- Ipower Flexible Ducts