Shop All Masking Tapes
This Product is Discontinued
Intertape
Intertape Polymer Masking Tape, Natural, Dia., PK24 (Discontinued)
Mfr # PG129R
Zoro # G4446531
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tape Color Tan
- Tape Width 36 mm
- Tape Length 54 4/5 m
- Shape Continuous Roll
- Material Fine Crepe Paper
Product Information
- Brand Intertape
- MFR # PG129R
- Zoro # G4446531
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 36 mm |
Tape Length | 54 4/5 m |
Width | 1 |
Length | 60 yd. |
Dia. | 5" |
Tape Core Diameter | 3 in |
Metric Tape Length | 55 m |
Metric Tape Width | 36 mm |
Imperial Tape Width | 1.4 in |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 30 oz/in, Tape Brand IPG, Clean Removal Time Not Rated, Common Industry Automotive, Aviation, Construction, Food & Beverage, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series PG5, Surface Compatibility Glass, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, General Purpose Masking Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.