Shop All Masking Tapes
Intertape
Intertape Polymer Masking Tape, Brown, Dia., PK24
Mfr # 71676G
Zoro # G4446556
product price: $315.99
/pk 24, $13.17/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 1.89"
- Tape Length 54.8"
- Shape Continuous Roll
- Material Kraft Flatback
Product Information
- Brand Intertape
- MFR # 71676G
- Zoro # G4446556
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.89" |
Tape Length | 54.8" |
Width | 2 |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Dia. | 5" |
Description
Pressure Sensitive Paper Tape, Number of Adhesive Sides 1, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 7.5 mil, Tape Width 48 mm, Tape Length 54 4/5 m, Tape Shape Continuous Roll, Clean Removal Time Not Rated, Min. Tape Performance Temp. 30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Tape Tensile Strength 40 lb-in, Tape Adhesive Strength 68 oz/in, Tape Core Diameter 3 in, Series 534
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPTON Kapton® Tape, 1/8" x 36 yds., Amber, 1/Case (T960291)
- PLIOBOND Contact Cement, 35 Series, Tan, 1 qt, Can (PC-335-LV)
- TITEBOND Wood Glue, 8 fl oz, Bottle, II Premium (5003)
- DOW Multi-Purpose Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99179209)
- INTERTAPE Masking Tape, 36mm, 24 Rolls/Case, PK24 (87218G)
- INTERTAPE 51032 Masking Tape, 60 yd L, 187 in W, Smooth Crepe Paper Backing, Beige (5103-2/91394)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK36 (PG505.121G)
- INTERTAPE 515 NAT 48MMX54.8M IPG-IPG 24 (70988)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK24 (PG5...130G)
- INTERTAPE Pt8 Grn 24Mmx54.8M Ipg, Pk32 (91401)
- INTERTAPE Pg27 Nat 18Mmx54.8M Pg, Pk48 (PG1855)
- Intertape Masking Tapes