Shop All Double Sided Foam Tapes
Intertape
Double Sided Tape, Gray, 36 yd
Mfr # SGAFT
Zoro # G101866007
product price: $25.45
/ea
Sold in multiples of 18 for $458.10
$458.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 12 mm
- Tape Length 36 yd
- Tape Shape Continuous Roll
Product Information
- Brand Intertape
- MFR # SGAFT
- Zoro # G101866007
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 mm |
Tape Length | 36 yd |
Imperial Tape Length | 36 yd |
Metric Width | 12 mm |
Imperial Tape Width | 1/2 in |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Firm Foam Tape, Tape Brand IPG, Series SGAFT450G, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 36 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Construction, Indoor and Outdoor, Continuous Roll, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polyester
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Marine Sealant, 10 oz, Cartridge, Tan, Polyurethane Base, 12 PK (5200)
- SHURTAPE Masking Tape, Natural, 24mm x 55m (CP 83)
- 3M Metalized Film Tape, Silver, 1/2In x 5Yd (850)
- 3M Vinyl Tape, 3" x 36 yd., Yellow (764)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- INTERTAPE Tape Carpet 2Sided 1.88Inx10Yd (9971)
- INTERTAPE 592 NAT 48MMX32.9M IPG-IPG 24 (82741)
- INTERTAPE Med. Grade Dc Pet Acrylic, White Liner, (DCP056A)
- INTERTAPE 591 NAT 12MMX32.9M IPG-IPG 72 (72694)
- INTERTAPE 592 NAT 18MMX32.9M IPG-IPG 48 (82738)
- ZORO SELECT Double Sided Tape, Rubber, 2" W (TC399-2" X 36YD)
- Intertape Double Sided Foam Tapes