Shop All Trailer Wiring
Ipa
Terminal Connector Cleaners Master Kit
Mfr # 8025
Zoro # G4524371
original price:
$73.45
14% off
$62.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type 4/5 Pin Terminal, 6-Way, 7-Way (Spade)
- Material Anodized Aluminum
- For Use With 4/5 Flat, 6-Way Round, and 7-Way Spade Trailer Connections
- Features Clean and Resize Male and Female Connectors on 7-Way Flat (Spade)/6-Way Round/4/5 Pin Terminals, For Light-Duty Trick and Trailer Connectors, Maintains Continuity and Prevents Circuit Failure, Quickly Cuts Away Corrosion, Services Tail and Side Marker Light Assemblies
- Length 8 1/4 in
Product Information
- Brand Ipa
- MFR # 8025
- Zoro # G4524371
- UPC # 893509000752
- Country of Origin United States
- Category Trailer Wiring
Dimensions
Length | 8 1/4 in |
Height | 3/4 in |
Width | 3 3/4 in |
Overall Length | 8 1/4 in |
Details
Item | Terminal Connector Cleaners Master Kit |
Connection Type | 4/5 Pin Terminal, 6-Way, 7-Way (Spade) |
Material | Anodized Aluminum |
For Use With | 4/5 Flat, 6-Way Round, and 7-Way Spade Trailer Connections |
Features | Clean and Resize Male and Female Connectors on 7-Way Flat (Spade)/6-Way Round/4/5 Pin Terminals, For Light-Duty Trick and Trailer Connectors, Maintains Continuity and Prevents Circuit Failure, Quickly Cuts Away Corrosion, Services Tail and Side Marker Light Assemblies |
Includes | 4/5 Pin Terminal Cleaner, 6-Way Round Pin Terminal Cleaner, 7-Way Flat (Spade) Pin Terminal Cleaners |
Type | Light-Duty Truck and Trailer Connector Cleaners |
Finish | Unfinished |
Color | Blue, Green, Red, Silver |
Product Type | Terminal Connector Cleaners Master Kit |
Description
Terminal Connector Cleaners Master Kit, Product Type Terminal Connector Cleaners Master Kit, Connection Type 4/5 Pin Terminal, 6-Way, 7-Way (Spade), For Use With 4/5 Flat, 6-Way Round, and 7-Way Spade Trailer Connections, Color Blue, Green, Red, Silver, Material Anodized Aluminum, Overall Length 8 1/4 in, Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNDOW 17-Gallon Cap Steel Low Profile Oil Drain (JDI-LP4)
- A & I PRODUCTS Shaft, Gear Shift, Cross 14.5" x1.5" x2" (A-534120R91)
- SATCO 75W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3183)
- VESTIL Tube Ring Trailer Jack, 2000 lb. (TJ-F3)
- IPA 7 Round Pin Towing Maintenance Kit (8029)
- IPA Plow Terminal Cleaners (8045)
- IPA Electrical Terminal Maintenance Kit (8048)
- IPA 7 Round Pin Connector Cleaners, PR (8024)
- IPA Diamond-Coated Flexible Flat Files (8047)
- IPA 3-Way Trailer Adapter (8000)
- HOPKINS FLEX-COIL 7 RV BLADE TO 6 ROUND (CENTER PIN BRAKE) (47085)
- Ipa Trailer Wiring