Shop All Lubricator Accessories
Ipa
GREASE JOINT CLEANER KIT
Mfr # 3MHA5
Zoro # G3947562
original price:
$87.95
14% off
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Blow-Molded Case, Extra Coupler, Flex Hose, Pocket Model, Professional Model
- Application Farm, Construction, Lawn, Excavating, Manufacturing, Machine Shop, and Well-Drilling Equipment, As Well As Trucks, Trailers, and Marine Drivetrains
- Color Silver
- Width 3 in
Product Information
- Brand Ipa
- MFR # 3MHA5
- Zoro # G3947562
- UPC # 893509000363
- Country of Origin United States
- Category Lubricator Accessories
Dimensions
Width | 3 in |
Length | 8 in |
Height | 3 in |
Details
Item | Grease Joint Cleaner |
Material | Stainless Steel |
Includes | Blow-Molded Case, Extra Coupler, Flex Hose, Pocket Model, Professional Model |
Application | Farm, Construction, Lawn, Excavating, Manufacturing, Machine Shop, and Well-Drilling Equipment, As Well As Trucks, Trailers, and Marine Drivetrains |
Color | Silver |
For Vehicle Tool Category | Joint Fittings |
Number of Pieces | 5 |
Tool Type | Grease Joint Cleaner Kit |
Description
Grease Joint Cleaner, Tool Type Grease Joint Cleaner Kit, Length 8 in, Width 3 in, Height 3 in, Material Stainless Steel, For Vehicle Tool Category Joint Fittings, Color Silver, Includes Blow-Molded Case, Extra Coupler, Flex Hose, Pocket Model, Professional Model, Number of Pieces 5, Application Farm, Construction, Lawn, Excavating, Manufacturing, Machine Shop, and Well-Drilling Equipment, As Well As Trucks, Trailers, and Marine Drivetrains
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/2 In, 303 SS (CL-24-SS)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11SAD400O000030)
- DAYTON CX120 Cogged V-Belt, 124" Outside Length, 7/8" Top Width, 1 Ribs (4FJ30)
- DDS Shaft Seal, 38 x 62 x 7 mm., Nitrile Rubber (386207TC)
- IPA Grease Joint Rejuvenator Pro Model (3JDK8)
- LDI INDUSTRIES Valve, Needle (N401-01)
- LDI INDUSTRIES Manifold, Needle Valve (NVM102-002)
- LDI INDUSTRIES Cup, Grease, 3 1/2 Oz (201468)
- LDI INDUSTRIES Valve, Needle (N102-01)
- LDI INDUSTRIES Valve, Solenoid, 120 V (ESS102-26)
- LDI INDUSTRIES Cup, Grease, 3 1/2 Oz (201469)
- Ipa Lubricator Accessories