Shop All Electronic LED Drivers
Iota
LED Emerg. Driver, IOTA, 13-1/4"L, 2-1/4"W
Mfr # ILB CP12 A M5
Zoro # G8346819
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120 to 277V AC
- Emergency Illumination Time 90 min
- Battery Type Nickel Cadmium
- Length 13 1/4 in
- Ouput Constant Constant Power
Product Information
- Brand Iota
- MFR # ILB CP12 A M5
- Zoro # G8346819
- UPC # 00040232420429
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Length | 13 1/4 in |
Width | 2 1/4 in |
Height | 1 1/2 in |
Description
IOTA, LED Emergency Driver, LED Bulb Type, Input Voltage 120 to 277V AC, Bulb Watts 12 W, Max. Bulb Watts 12 W, Initial Lumens Fixture Dependent, 90 min Emergency Illumination Time, CA Title 20 Compliant No, 13 1/4 in Length, 2 1/4 in Width, 1 1/2 in Height, Standard Profile, Steel Housing Material
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 35W (RFM3T440B)
- MILWAUKEE TOOL REDLITHIUM USB Twist Focus Flashlight (1,100 Lumens) (2161-21)
- SATCO Bulb, LED, 5.5W, 120V, A15, E17, 50K (S9068)
- SIEMENS FILLER PLATES OUTDOOR 1"" (ECQF3P)
- IOTA LED Emerg. Driver, IOTA, 14-15/16"L (ILB CP05 HE A M5)
- IOTA LED Emerg. Driver, IOTA, 9-1/2"L, 2-3/8"W (ILB CP05 A M5)
- IOTA LED Emergency Driver, 1 9/50"H, 14 17/25"L (ILBLP CP15 HE SD B M9)
- IOTA LED Emerg. Driver, IOTA, 13"L, 2-1/4"W (ILB CP07 A M5)
- IOTA LED Emerg. Driver, IOTA, 13-1/4"L, 2-3/8"W (ILB CP10 A M5)
- IOTA LED Emerg. Driver, IOTA, 15-3/8"L, 2-1/4"W (ILB CP10 HE A M5)
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDINTA0350C425DO)
- Iota Electronic LED Drivers