Shop All Battery Backup
Iota
Fluorescent Emergency Ballast, 28W, 60Hz
Mfr # I32 M25
Zoro # G611249161
product price: $97.65
/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Width 2 in
- Height 1 in
- Standards cULus Listed, NFPA 101, RoHS Compliant
- Brand and Series Acuity Brand I32
Product Information
- Brand Iota
- MFR # I32 M25
- Zoro # G611249161
- UPC # 040232474392
- Country of Origin China
- Category Battery Backup
Dimensions
Width | 2 in |
Height | 1 in |
Lamp Length Supported | 2 ft to 4 ft |
Length | 9 1/2 in |
Details
Housing Material | Galvanized Steel |
Standards | cULus Listed, NFPA 101, RoHS Compliant |
Brand and Series | Acuity Brand I32 |
Ballast Bulb Type | T10, T11, T12, T5, T8, T9 |
Temperature Range | 0 Degrees to 50 Degrees |
Emergency Illumination Time | 90 min |
Initial Lumens | 500 lm |
Profile | Low Profile |
For Use With | Linear Fluorescent Luminaires |
Input Voltage | 120/277V AC |
Frequency | 60 Hz |
Includes | Charge Indicator Accessory Kit, Test Switch |
Max. Bulb Watts | 28 W |
Number of Bulbs Supported | 1 |
Recharge Time | 24 hr |
Item | Fluorescent Emergency Ballast |
Battery Type | NiCd |
Bulb Watts | 28 W |
CA Title 20 Compliant | No |
Description
Acuity Brand I32, Fluorescent Emergency Ballast, Input Voltage 120/277V AC, Number of Bulbs Supported 1, Max. Bulb Watts 28 W, T10, T11, T12, T5, T8, T9 Ballast Bulb Type, Initial Lumens 500 lm, Galvanized Steel Housing Material, 9 1/2 in Length, 2 in Width, 1 in Height, Low Profile, 90 min Emergency Illumination Time, 24 hr Recharge Time
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Giana Ceiling Medallion, Two Piece (Fits Canopies up to 7 7/8"), 32 5/8"OD x 6"ID x 1 1/2"P (CM32GI2-06000)
- MILWAUKEE TOOL Rechargeable Area Light Kit, 18.0V, LED (2363-20, 48-22-6625)
- KILLARK Hazard Location Fixtures (NVSLCFG25AAG)
- PROGRESS LIGHTING 5" Black Outdoor Wall Cylinder (P5674-31)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 1.2V, 1A/HR. (ELB 1P201N)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 6.5A/HR. (ELB 0607)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120922)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 7.2V, 1.4A/HR. (ELB0701N)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 4A/HR. (ELB 06042)
- DUAL-LITE Replacment Battery, 2.4V, 1300mAh, Crimp (ASSY-BATT NIMH 1300MAH 2.4V AA)
- BODINE Lighting Ballast, 2-1/4" W x 1-3/16" H (BSL310C)
- Iota Battery Backup